Leviton GFSW1-I GFCI Receptacle | Graybar Store
Leviton - GFCI Receptacle - GFSW1-I
+ / - Hover over image to Zoom
Other Views

    GFCI Receptacle

    Manufacturer: Leviton
    Manufacturer #: GFSW1-I
    SKU: 25719435
    $40.73
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # GFSW1-I
    • Color Ivory
    • Type GFCI Receptacle
    • Amperage 15A
    Product Overview:
    SmartlockPro Combination Device, Switch/5 15R GFCI Receptacle, 15A, 125V, Ivory