Leviton GFTR2 GFCI Receptacle | Graybar Store
Leviton - GFCI Receptacle - GFTR2
+ / - Hover over image to Zoom
Other Views

    GFCI Receptacle

    Manufacturer: Leviton
    Manufacturer #: GFTR2
    SKU: 25718295
    $27.61
    Checking Pricing
         
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Country of Origin CN - China
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    SmartlockPro® Tamper-Resistant GFCI Receptacle, Ivory, 20A, 125V, 2P3W