CRC Industries 14430 HydroForce® Germicidal Foam Cleaner | Graybar Store
CRC Industries - HydroForce® Germicidal Foam Cleaner - 14430
+ / - Hover over image to Zoom
Other Views

    HydroForce® Germicidal Foam Cleaner

    Manufacturer: CRC Industries
    Manufacturer #: 14430
    SKU: 25221274
    $10.05
    Checking Pricing
         
    Color:Yellow
    Size:19 oz
    Dimensions:2.63 W x 2.63 D x 9.25 H in
    Package Quantity:12 per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 14430
    • Color Yellow
    • Dimensions 2.63 W x 2.63 D x 9.25 H in
    • Size 19 oz
    • Application Bathtubs; Commonly Shared Tools; Furniture; Hospitals; Hotels; Institutions; Motels; Nursing Homes; Offices; Schools; Shower Stalls; Sinks; Tile
    • Type Foam Cleaner
    • Package Quantity 12 per Case
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HydroForce® Germicidal Foam Cleaner, Package Quantity: 12 per Case, Size: 19 oz, Dimensions: 2.63 W x 2.63 D x 9.25 H in, Yellow