General Cable GenSPEED® 6000 Enhanced Cat 6 Plenum Cable | Graybar Store
General Cable - GenSPEED® 6000 Enhanced Cat 6 Plenum Cable
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 6000 Enhanced Cat 6 Plenum Cable

    Manufacturer: General Cable
         

    GenSPEED® 6000 has been enhanced to provide the market with a cost-effective, high-bandwidth and high-performance cabling solution for more robust and complex applications at Gigabit speed and full duplex transmissions.

    • Performance guaranteed to 350 MHz
    • 23 AWG solid bare annealed copper
    • Plenum: Fluoropolymer
    • Ripcord applied longitudinally under jacket
    • Jacket, low-smoke, flame-retardant PVC
    • Ideally suited for 1000 BASE-T, 100 BASE-TX, 10 BASE-T, 1000BASE-TX, PoE, Digital Video, Broadband and Baseband Analog Video
    See More >>
    • Manufacturer General Cable
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum CMP; UL 444
    • Gauge 23 AWG
    • Jacket Material PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 18 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Additional Features
    Cable Type
    Package
    Packaging
    Price
    6P4P24-BL-P-GCC-TP
    25054167
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    888
    .18
    1000 Ft
    /
    Reel
    25054167
    Color
    Blue
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Additional Features
    Cable Type
    Package
    1000 Foot Box
    Packaging
    $
    888
    .18
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BL-S-GCC-TP
    99918677
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    549
    .09
    1000 Ft
    /
    Reel
    99918677
    Color
    Blue
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Additional Features
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Packaging
    $
    549
    .09
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GN-S-GCC-TP
    22045271
    Green
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    645
    .11
    1000 Ft
    /
    Reel
    22045271
    Color
    Green
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Additional Features
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Packaging
    $
    645
    .11
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-YL-S-GCC-TP
    22081855
    Yellow
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    645
    .11
    1000 Ft
    /
    Reel
    22081855
    Color
    Yellow
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Additional Features
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Packaging
    $
    645
    .11
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-WH-P-GCC-TP
    25054169
    White
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    645
    .11
    1000 Ft
    /
    Reel
    25054169
    Color
    White
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Additional Features
    Cable Type
    Package
    1000 Foot Box
    Packaging
    $
    645
    .11
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-YL-P-GCC-TP
    25061509
    Yellow
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    645
    .11
    1000 Ft
    /
    Reel
    25061509
    Color
    Yellow
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Additional Features
    Cable Type
    Package
    1000 Foot Box
    Packaging
    $
    645
    .11
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-WH-S-GCC-TP
    99918678
    White
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    645
    .11
    1000 Ft
    /
    Reel
    99918678
    Color
    White
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Additional Features
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Packaging
    $
    645
    .11
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BK-P-GCC-TP
    25065614
    Black
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    645
    .11
    1000 Ft
    /
    Reel
    25065614
    Color
    Black
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Additional Features
    Cable Type
    Package
    1000 Foot Box
    Packaging
    $
    645
    .11
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GN-P-GCC-TP
    25061521
    Green
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    645
    .11
    1000 Ft
    /
    Reel
    25061521
    Color
    Green
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Additional Features
    Cable Type
    Package
    1000 Foot Box
    Packaging
    $
    645
    .11
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-RD-S-GCC-TP
    25047109
    Red
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    645
    .11
    1000 Ft
    /
    Reel
    25047109
    Color
    Red
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Additional Features
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Packaging
    $
    645
    .11
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-OR-S-GCC-TP
    25047104
    Orange
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    645
    .11
    1000 Ft
    /
    Reel
    25047104
    Color
    Orange
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Additional Features
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Packaging
    $
    645
    .11
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-PU-P-GCC-TP
    25065616
    Purple
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    645
    .11
    1000 Ft
    /
    Reel
    25065616
    Color
    Purple
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Additional Features
    Cable Type
    Package
    1000 Foot Box
    Packaging
    $
    645
    .11
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-PU-S-GCC-TP
    25047108
    Purple
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    645
    .11
    1000 Ft
    /
    Reel
    25047108
    Color
    Purple
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Additional Features
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Packaging
    $
    645
    .11
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BL-R-3K-GCC-TP
    25101914
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    3000 Foot Reel
    $
    1935
    .33
    3000 Ft
    /
    Reel
    25101914
    Color
    Blue
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Additional Features
    Cable Type
    Package
    3000 Foot Reel
    Packaging
    $
    1935
    .33
    3000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-OR-P-GCC-TP
    25065613
    Orange
    4
    Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Innovative Cross-Web Allows Pair
    Plenum
    1000 ft Pull-Pac ll
    $
    645
    .11
    1000 Ft
    /
    Reel
    25065613
    Color
    Orange
    Jacket Materials
    No. of Pairs
    4
    Additional Features
    Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Innovative Cross-Web Allows Pair
    Cable Type
    Plenum
    Package
    Packaging
    1000 ft Pull-Pac ll
    $
    645
    .11
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GY-P-GCC-TP
    25061507
    Grey
    4
    Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Innovative Cross-Web Allows Pair
    Plenum
    1000 ft Pull-Pac ll
    $
    645
    .11
    1000 Ft
    /
    Reel
    25061507
    Color
    Grey
    Jacket Materials
    No. of Pairs
    4
    Additional Features
    Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Innovative Cross-Web Allows Pair
    Cable Type
    Plenum
    Package
    Packaging
    1000 ft Pull-Pac ll
    $
    645
    .11
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GY-S-GCC-TP
    22061925
    Grey
    4
    Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Innovative Cross-Web Allows Pair
    Plenum
    1000 ft Spool-Pac
    $
    645
    .11
    1000 Ft
    /
    Reel
    22061925
    Color
    Grey
    Jacket Materials
    No. of Pairs
    4
    Additional Features
    Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Innovative Cross-Web Allows Pair
    Cable Type
    Plenum
    Package
    Packaging
    1000 ft Spool-Pac
    $
    645
    .11
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-PK-P-GCC-TP
    25065615
    Pink
    4
    Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Innovative Cross-Web Allows Pair
    Plenum
    1000 ft Pull-Pac ll
    $
    645
    .11
    1000 Ft
    /
    Reel
    25065615
    Color
    Pink
    Jacket Materials
    No. of Pairs
    4
    Additional Features
    Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Innovative Cross-Web Allows Pair
    Cable Type
    Plenum
    Package
    Packaging
    1000 ft Pull-Pac ll
    $
    645
    .11
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25054167 SKU, 25054167 ANALYTICS...
    No. of Pairs
    4
    Additional Features
    Cable Type
    Package
    1000 Foot Box
    Packaging
    Price
    $
    888
    .18
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99918677 SKU, 99918677 ANALYTICS...
    No. of Pairs
    4
    Additional Features
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Packaging
    Price
    $
    549
    .09
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22045271 SKU, 22045271 ANALYTICS...
    No. of Pairs
    4
    Additional Features
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Packaging
    Price
    $
    645
    .11
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22081855 SKU, 22081855 ANALYTICS...
    No. of Pairs
    4
    Additional Features
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Packaging
    Price
    $
    645
    .11
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25054169 SKU, 25054169 ANALYTICS...
    No. of Pairs
    4
    Additional Features
    Cable Type
    Package
    1000 Foot Box
    Packaging
    Price
    $
    645
    .11
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061509 SKU, 25061509 ANALYTICS...
    No. of Pairs
    4
    Additional Features
    Cable Type
    Package
    1000 Foot Box
    Packaging
    Price
    $
    645
    .11
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99918678 SKU, 99918678 ANALYTICS...
    No. of Pairs
    4
    Additional Features
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Packaging
    Price
    $
    645
    .11
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25065614 SKU, 25065614 ANALYTICS...
    No. of Pairs
    4
    Additional Features
    Cable Type
    Package
    1000 Foot Box
    Packaging
    Price
    $
    645
    .11
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061521 SKU, 25061521 ANALYTICS...
    No. of Pairs
    4
    Additional Features
    Cable Type
    Package
    1000 Foot Box
    Packaging
    Price
    $
    645
    .11
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25047109 SKU, 25047109 ANALYTICS...
    No. of Pairs
    4
    Additional Features
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Packaging
    Price
    $
    645
    .11
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25047104 SKU, 25047104 ANALYTICS...
    No. of Pairs
    4
    Additional Features
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Packaging
    Price
    $
    645
    .11
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25065616 SKU, 25065616 ANALYTICS...
    No. of Pairs
    4
    Additional Features
    Cable Type
    Package
    1000 Foot Box
    Packaging
    Price
    $
    645
    .11
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25047108 SKU, 25047108 ANALYTICS...
    No. of Pairs
    4
    Additional Features
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Packaging
    Price
    $
    645
    .11
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25101914 SKU, 25101914 ANALYTICS...
    No. of Pairs
    4
    Additional Features
    Cable Type
    Package
    3000 Foot Reel
    Packaging
    Price
    $
    1935
    .33
    3000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25065613 SKU, 25065613 ANALYTICS...
    No. of Pairs
    4
    Additional Features
    Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Innovative Cross-Web Allows Pair
    Cable Type
    Plenum
    Package
    Packaging
    1000 ft Pull-Pac ll
    Price
    $
    645
    .11
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061507 SKU, 25061507 ANALYTICS...
    No. of Pairs
    4
    Additional Features
    Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Innovative Cross-Web Allows Pair
    Cable Type
    Plenum
    Package
    Packaging
    1000 ft Pull-Pac ll
    Price
    $
    645
    .11
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22061925 SKU, 22061925 ANALYTICS...
    No. of Pairs
    4
    Additional Features
    Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Innovative Cross-Web Allows Pair
    Cable Type
    Plenum
    Package
    Packaging
    1000 ft Spool-Pac
    Price
    $
    645
    .11
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25065615 SKU, 25065615 ANALYTICS...
    No. of Pairs
    4
    Additional Features
    Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Innovative Cross-Web Allows Pair
    Cable Type
    Plenum
    Package
    Packaging
    1000 ft Pull-Pac ll
    Price
    $
    645
    .11
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available