General Cable GenSPEED® 6000 Enhanced Cat 6 Non-plenum Cable | Graybar Store
General Cable - GenSPEED® 6000 Enhanced Cat 6 Non-plenum Cable
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 6000 Enhanced Cat 6 Non-plenum Cable

    Manufacturer: General Cable
         

    General Cable's GenSPEED® 6000 has been enhanced to provide the market with a cost-effective, high-bandwidth and high-performance cabling solution.

    • Performance guaranteed to 350 MHz
    • 23 AWG solid bare annealed copper
    • Non-Plenum: Polyolefin
    • Ripcord applied longitudinally under jacket
    • Jacket, flame-retardant PVC
    • Ideally suited for 1000 BASE-T, 100 BASE-TX, 10 BASE-T, 1000 BASE-TX, PoE, Digital Video, Broadband and Baseband Analog Video
    See More >>
    • Manufacturer General Cable
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 11 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    Additional Features
    No. of Pairs
    Cable Type
    Package
    Packaging
    Price
    6NP4P24-BL-P-GCC-PV
    25055776
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    436
    .24
    1000 Ft
    /
    Reel
    25055776
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    Additional Features
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Packaging
    $
    436
    .24
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-BL-S-GCC-PV
    99918708
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    436
    .24
    1000 Ft
    /
    Reel
    99918708
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    Additional Features
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Packaging
    $
    436
    .24
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-YL-P-GCC-PV
    25061518
    Yellow
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    436
    .24
    1000 Ft
    /
    Reel
    25061518
    Color
    Yellow
    Jacket Materials
    Flame-Retardant PVC
    Additional Features
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Packaging
    $
    436
    .24
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-WH-S-GCC-PV
    99938619
    White
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    436
    .24
    1000 Ft
    /
    Reel
    99938619
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    Additional Features
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Packaging
    $
    436
    .24
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-WH-P-GCC-PV
    25055777
    White
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    436
    .24
    1000 Ft
    /
    Reel
    25055777
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    Additional Features
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Packaging
    $
    436
    .24
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-YL-S-GCC-PV
    22082569
    Yellow
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    436
    .24
    1000 Ft
    /
    Reel
    22082569
    Color
    Yellow
    Jacket Materials
    Flame-Retardant PVC
    Additional Features
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Packaging
    $
    436
    .24
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-PU-P-GCC-PV
    25065611
    Purple
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    436
    .24
    1000 Ft
    /
    Reel
    25065611
    Color
    Purple
    Jacket Materials
    Flame-Retardant PVC
    Additional Features
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Packaging
    $
    436
    .24
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GY-S-GCC-PV
    22061926
    Grey
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    436
    .24
    1000 Ft
    /
    Reel
    22061926
    Color
    Grey
    Jacket Materials
    Flame-Retardant PVC
    Additional Features
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Packaging
    $
    436
    .24
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-OR-P-GCC-PV
    25065608
    Orange
    Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Innovative Cross-Web Allows Pair
    4
    Non-Plenum
    1000 ft Pull-Pac ll
    $
    436
    .24
    1000 Ft
    /
    Reel
    25065608
    Color
    Orange
    Jacket Materials
    Additional Features
    Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Innovative Cross-Web Allows Pair
    No. of Pairs
    4
    Cable Type
    Non-Plenum
    Package
    Packaging
    1000 ft Pull-Pac ll
    $
    436
    .24
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GY-P-GCC-PV
    25061514
    Grey
    Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Innovative Cross-Web Allows Pair
    4
    Non-Plenum
    1000 ft Pull-Pac ll
    $
    436
    .24
    1000 Ft
    /
    Reel
    25061514
    Color
    Grey
    Jacket Materials
    Additional Features
    Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Innovative Cross-Web Allows Pair
    No. of Pairs
    4
    Cable Type
    Non-Plenum
    Package
    Packaging
    1000 ft Pull-Pac ll
    $
    436
    .24
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GN-P-GCC-PV
    25061517
    Green
    Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Innovative Cross-Web Allows Pair
    4
    Non-Plenum
    1000 ft Pull-Pac ll
    $
    436
    .24
    1000 Ft
    /
    Reel
    25061517
    Color
    Green
    Jacket Materials
    Additional Features
    Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Innovative Cross-Web Allows Pair
    No. of Pairs
    4
    Cable Type
    Non-Plenum
    Package
    Packaging
    1000 ft Pull-Pac ll
    $
    436
    .24
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25055776 SKU, 25055776 ANALYTICS...
    Additional Features
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Packaging
    Price
    $
    436
    .24
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99918708 SKU, 99918708 ANALYTICS...
    Additional Features
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Packaging
    Price
    $
    436
    .24
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061518 SKU, 25061518 ANALYTICS...
    Additional Features
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Packaging
    Price
    $
    436
    .24
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99938619 SKU, 99938619 ANALYTICS...
    Additional Features
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Packaging
    Price
    $
    436
    .24
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25055777 SKU, 25055777 ANALYTICS...
    Additional Features
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Packaging
    Price
    $
    436
    .24
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22082569 SKU, 22082569 ANALYTICS...
    Additional Features
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Packaging
    Price
    $
    436
    .24
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25065611 SKU, 25065611 ANALYTICS...
    Additional Features
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Packaging
    Price
    $
    436
    .24
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22061926 SKU, 22061926 ANALYTICS...
    Additional Features
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Packaging
    Price
    $
    436
    .24
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25065608 SKU, 25065608 ANALYTICS...
    Additional Features
    Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Innovative Cross-Web Allows Pair
    No. of Pairs
    4
    Cable Type
    Non-Plenum
    Package
    Packaging
    1000 ft Pull-Pac ll
    Price
    $
    436
    .24
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061514 SKU, 25061514 ANALYTICS...
    Additional Features
    Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Innovative Cross-Web Allows Pair
    No. of Pairs
    4
    Cable Type
    Non-Plenum
    Package
    Packaging
    1000 ft Pull-Pac ll
    Price
    $
    436
    .24
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25061517 SKU, 25061517 ANALYTICS...
    Additional Features
    Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Innovative Cross-Web Allows Pair
    No. of Pairs
    4
    Cable Type
    Non-Plenum
    Package
    Packaging
    1000 ft Pull-Pac ll
    Price
    $
    436
    .24
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available