General Cable 6-O4P24-BK-R-GCC-NR GenSPEED® 6 Category 6 Outside Plant Cable, Black | Graybar Store
General Cable - GenSPEED® 6 Category 6 Outside Plant Cable, Black - 6-O4P24-BK-R-GCC-NR
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 6 Category 6 Outside Plant Cable, Black

    Manufacturer: General Cable
    Manufacturer #: 6-O4P24-BK-R-GCC-NR
    SKU: 25089900
    $579.70
    Checking Pricing
         
    No. of Pairs:4
    Jacket Materials:UV- and Abrasion-Resistant Polyethylene
    Package:1000 Foot Reel
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6-O4P24-BK-R-GCC-NR
    • Color Black
    • Category Cat 6
    • Type Outdoor Cable
    • Gauge 23 AWG
    • Jacket Materials UV- and Abrasion-Resistant Polyethylene
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black category 6 outside plant 4-pair cable.
    • Outside Plant
    • Waterproof Gel
    • Performance guaranteed to 350 MHz
    • 24 AWG solid bare annealed copper
    • UV - and Abrasion-Resistant Polyethylene Jacket
    • Ideally suited for Data transmission rates up to 2.4 Gb/s, 1000 BASE-T, 100 BASE-TX, 10 BASE-T, PoE, Broadband and Baseband Analog Video