General Cable 6P4P24-WH-P-GCC-TP-CE GenSPEED® 6 Cat 6 Plenum Cable, White | Graybar Store
General Cable - GenSPEED® 6 Cat 6 Plenum Cable, White - 6P4P24-WH-P-GCC-TP-CE
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 6 Cat 6 Plenum Cable, White

    Manufacturer: General Cable
    Manufacturer #: 6P4P24-WH-P-GCC-TP-CE
    SKU: 25202429
    $504.29
    Checking Pricing
         
    Color:White
    Jacket Materials:Low-Smoke, Flame-Retardant PVC
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6P4P24-WH-P-GCC-TP-CE
    • Color White
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • Jacket Materials Low-Smoke, Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White GenSPEED® 6 standard category 6 plenum 4-pair cable. Manufacturer's part number 7131801.
    • Performance guaranteed to 350 MHz
    • 23 AWG solid bare annealed copper
    • Plenum: Fluoropolymer/Dual-Layer Polyolefin
    • Ripcord applied longitudinally under jacket
    • Jacket, low-smoke, flame retardant PVC
    • Ideally suited for 1000 BASE-T, 100 BASE-TX, 10 BASE-T, 1000 BASE-TX, PoE, Digital Video, Broadband and Baseband Analog Video