General Cable GenSPEED® 6 Cat 6 Plenum Cable | Graybar Store
General Cable - GenSPEED® 6 Cat 6 Plenum Cable
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 6 Cat 6 Plenum Cable

    Manufacturer: General Cable
         

    General Cable's GenSPEED® 6 is a standard-compliant Category 6 cable that features a unique separator design engineered for consistent electrical performance. Third party guaranteed for performance. Made in U.S.A.

    • Performance guaranteed to 350 MHz
    • 23 AWG solid bare annealed copper
    • Plenum: Fluoropolymer/Dual-Layer Polyolefin
    • Ripcord applied longitudinally under jacket
    • Jacket, low-smoke, flame retardant PVC
    • Ideally suited for 1000 BASE-T, 100 BASE-TX, 10 BASE-T, 1000 BASE-TX, PoE, Digital Video, Broadband and Baseband Analog Video
    See More >>
    • Manufacturer General Cable
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum CMP; UL 444
    • Gauge 23 AWG
    • Jacket Material PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 16 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    Packaging
    No. of Pairs
    Cable Type
    Package
    Additional Features
    Price
    6P4P24-BL-P-GCC-TP-CE
    25202428
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    504
    .29
    1000 Ft
    /
    Reel
    25202428
    Color
    Blue
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Additional Features
    $
    504
    .29
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-WH-P-GCC-TP-CE
    25202429
    White
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    504
    .29
    1000 Ft
    /
    Reel
    25202429
    Color
    White
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Additional Features
    $
    504
    .29
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-YL-P-GCC-TP-CE
    25202430
    Yellow
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    504
    .29
    1000 Ft
    /
    Reel
    25202430
    Color
    Yellow
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Additional Features
    $
    504
    .29
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GN-P-GCC-TP-CE
    25202434
    Green
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    504
    .29
    1000 Ft
    /
    Reel
    25202434
    Color
    Green
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Additional Features
    $
    504
    .29
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BL-S-GCC-TP-CE
    25202438
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    504
    .29
    1000 Ft
    /
    Reel
    25202438
    Color
    Blue
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Additional Features
    $
    504
    .29
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-WH-S-GCC-TP-CE
    25202439
    White
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    504
    .29
    1000 Ft
    /
    Reel
    25202439
    Color
    White
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Additional Features
    $
    504
    .29
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GY-P-GCC-TP-CE
    25202431
    Grey
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    504
    .29
    1000 Ft
    /
    Reel
    25202431
    Color
    Grey
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Additional Features
    $
    504
    .29
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BK-P-GCC-TP-CE
    25202435
    Black
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    504
    .29
    1000 Ft
    /
    Reel
    25202435
    Color
    Black
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Additional Features
    $
    504
    .29
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-YL-S-GCC-TP-CE
    25202440
    Yellow
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    504
    .29
    1000 Ft
    /
    Reel
    25202440
    Color
    Yellow
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Additional Features
    $
    504
    .29
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GY-S-GCC-TP-CE
    25202441
    Grey
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    504
    .29
    1000 Ft
    /
    Reel
    25202441
    Color
    Grey
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Additional Features
    $
    504
    .29
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-OR-P-GCC-TP-CE
    25202433
    Orange
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    504
    .29
    1000 Ft
    /
    Reel
    25202433
    Color
    Orange
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Additional Features
    $
    504
    .29
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GN-S-GCC-TP-CE
    25202444
    Green
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    504
    .29
    1000 Ft
    /
    Reel
    25202444
    Color
    Green
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Additional Features
    $
    504
    .29
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-PU-P-GCC-TP-CE
    25202437
    Purple
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    504
    .29
    1000 Ft
    /
    Reel
    25202437
    Color
    Purple
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Additional Features
    $
    504
    .29
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BK-S-GCC-TP-CE
    25202445
    Black
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    504
    .29
    1000 Ft
    /
    Reel
    25202445
    Color
    Black
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Additional Features
    $
    504
    .29
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-PK-P-GCC-TP-CE
    25202436
    Pink
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    504
    .29
    1000 Ft
    /
    Reel
    25202436
    Color
    Pink
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Additional Features
    $
    504
    .29
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-RD-P-GCC-TP-CE
    25202432
    Red
    1000 ft Pull-Pac ll
    4
    Plenum
    Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Separator is Engineered for Consistent
    $
    504
    .29
    1000 Ft
    /
    Reel
    25202432
    Color
    Red
    Jacket Materials
    Packaging
    1000 ft Pull-Pac ll
    No. of Pairs
    4
    Cable Type
    Plenum
    Package
    Additional Features
    Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Separator is Engineered for Consistent
    $
    504
    .29
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202428 SKU, 25202428 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Additional Features
    Price
    $
    504
    .29
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202429 SKU, 25202429 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Additional Features
    Price
    $
    504
    .29
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202430 SKU, 25202430 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Additional Features
    Price
    $
    504
    .29
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202434 SKU, 25202434 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Additional Features
    Price
    $
    504
    .29
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202438 SKU, 25202438 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Additional Features
    Price
    $
    504
    .29
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202439 SKU, 25202439 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Additional Features
    Price
    $
    504
    .29
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202431 SKU, 25202431 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Additional Features
    Price
    $
    504
    .29
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202435 SKU, 25202435 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Additional Features
    Price
    $
    504
    .29
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202440 SKU, 25202440 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Additional Features
    Price
    $
    504
    .29
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202441 SKU, 25202441 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Additional Features
    Price
    $
    504
    .29
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202433 SKU, 25202433 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Additional Features
    Price
    $
    504
    .29
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202444 SKU, 25202444 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Additional Features
    Price
    $
    504
    .29
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202437 SKU, 25202437 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Additional Features
    Price
    $
    504
    .29
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202445 SKU, 25202445 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Reel-In-A-Box
    Additional Features
    Price
    $
    504
    .29
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202436 SKU, 25202436 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Additional Features
    Price
    $
    504
    .29
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202432 SKU, 25202432 ANALYTICS...
    Packaging
    1000 ft Pull-Pac ll
    No. of Pairs
    4
    Cable Type
    Plenum
    Package
    Additional Features
    Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Separator is Engineered for Consistent
    Price
    $
    504
    .29
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available