General Cable 6NP4P24-WH-S-GCC-PV-CE GenSPEED® 6 Cat 6 Non-plenum Cable, White, Spool Pac® | Graybar Store
General Cable - GenSPEED® 6 Cat 6 Non-plenum Cable, White, Spool Pac® - 6NP4P24-WH-S-GCC-PV-CE
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 6 Cat 6 Non-plenum Cable, White, Spool Pac®

    Manufacturer: General Cable
    Manufacturer #: 6NP4P24-WH-S-GCC-PV-CE
    SKU: 25202409
    $323.14
    Checking Pricing
         
    Color:White
    Jacket Materials:Flame-Retardant PVC
    No. of Pairs:4
    Package:1000 Foot Reel-In-A-Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6NP4P24-WH-S-GCC-PV-CE
    • Color White
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material PVC
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel-In-A-Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White GenSPEED® 6 standard category 6 non-plenum 4-pair cable in Spool-Pac®. Manufacturer's part number 7133841.
    • Performance guaranteed to 350 MHz
    • 23 AWG solid bare annealed copper
    • Non-Plenum: Polyolefin
    • Ripcord applied longitudinally under jacket
    • Jacket, flame-retardant PVC
    • Ideally suited for 1000 BASE-T, 100 BASE-TX, 10 BASE-T, 1000 BASE-TX, PoE, Digital Video, Broadband and Baseband Analog Video