General Cable GenSPEED® 6 Cat 6 Non-Plenum Cable | Graybar Store
General Cable - GenSPEED® 6 Cat 6 Non-Plenum Cable
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 6 Cat 6 Non-Plenum Cable

    Manufacturer: General Cable
         

    General Cable's GenSPEED® 6 is a standard-compliant Category 6 cable that features a unique separator design engineered for consistent electrical performance. Third party guaranteed for performance. Made in U.S.A.

    • Performance guaranteed to 350 MHz
    • 23 AWG solid bare annealed copper
    • Non-Plenum: Polyolefin
    • Ripcord applied longitudinally under jacket
    • Jacket, flame-retardant PVC
    • Ideally suited for 1000 BASE-T, 100 BASE-TX, 10 BASE-T, 1000 BASE-TX, PoE, Digital Video, Broadband and Baseband Analog Video
    See More >>
    • Manufacturer General Cable
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 15 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    Packaging
    No. of Pairs
    Package
    Cable Type
    Additional Features
    Price
    6NP4P24-BL-S-GCC-PV-CE
    25202408
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    323
    .14
    1000 Ft
    /
    Reel
    25202408
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Additional Features
    $
    323
    .14
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-WH-S-GCC-PV-CE
    25202409
    White
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    323
    .14
    1000 Ft
    /
    Reel
    25202409
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Additional Features
    $
    323
    .14
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-BL-P-GCC-PV-CE
    25202458
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    323
    .14
    1000 Ft
    /
    Reel
    25202458
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Additional Features
    $
    323
    .14
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-WH-P-GCC-PV-CE
    25202459
    White
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    323
    .14
    1000 Ft
    /
    Reel
    25202459
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Additional Features
    $
    323
    .14
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-YL-P-GCC-PV-CE
    25202460
    Yellow
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    323
    .14
    1000 Ft
    /
    Reel
    25202460
    Color
    Yellow
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Additional Features
    $
    323
    .14
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GY-P-GCC-PV-CE
    25202461
    Grey
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    323
    .14
    1000 Ft
    /
    Reel
    25202461
    Color
    Grey
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Additional Features
    $
    323
    .14
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GY-R-GCC-PV-CE
    25202421
    Grey
    Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    323
    .14
    1000 Ft
    /
    Reel
    25202421
    Color
    Grey
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Cable Type
    Additional Features
    $
    323
    .14
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-YL-S-GCC-PV-CE
    25202410
    Yellow
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    323
    .14
    1000 Ft
    /
    Reel
    25202410
    Color
    Yellow
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Additional Features
    $
    323
    .14
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-OR-P-GCC-PV-CE
    25202403
    Orange
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    323
    .14
    1000 Ft
    /
    Reel
    25202403
    Color
    Orange
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Additional Features
    $
    323
    .14
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GY-S-GCC-PV-CE
    25202411
    Grey
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    323
    .14
    1000 Ft
    /
    Reel
    25202411
    Color
    Grey
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Additional Features
    $
    323
    .14
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-BK-P-GCC-PV-CE
    25202405
    Black
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    323
    .14
    1000 Ft
    /
    Reel
    25202405
    Color
    Black
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Additional Features
    $
    323
    .14
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-PU-P-GCC-PV-CE
    25202407
    Purple
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    323
    .14
    1000 Ft
    /
    Reel
    25202407
    Color
    Purple
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Additional Features
    $
    323
    .14
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GN-S-GCC-PV-CE
    25202414
    Green
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    323
    .14
    1000 Ft
    /
    Reel
    25202414
    Color
    Green
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Additional Features
    $
    323
    .14
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GN-P-GCC-PV-CE
    25202404
    Green
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    323
    .14
    1000 Ft
    /
    Reel
    25202404
    Color
    Green
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Additional Features
    $
    323
    .14
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-BL-R-GCC-PV-CE
    25202418
    Blue
    1000 ft Spool
    4
    Non-Plenum
    Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Separator is Engineered for Consistent
    $
    323
    .14
    1000 Ft
    /
    Reel
    25202418
    Color
    Blue
    Jacket Materials
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    Package
    Cable Type
    Non-Plenum
    Additional Features
    Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Separator is Engineered for Consistent
    $
    323
    .14
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202408 SKU, 25202408 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Additional Features
    Price
    $
    323
    .14
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202409 SKU, 25202409 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Additional Features
    Price
    $
    323
    .14
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202458 SKU, 25202458 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Additional Features
    Price
    $
    323
    .14
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202459 SKU, 25202459 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Additional Features
    Price
    $
    323
    .14
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202460 SKU, 25202460 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Additional Features
    Price
    $
    323
    .14
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202461 SKU, 25202461 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Additional Features
    Price
    $
    323
    .14
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202421 SKU, 25202421 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Cable Type
    Additional Features
    Price
    $
    323
    .14
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202410 SKU, 25202410 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Additional Features
    Price
    $
    323
    .14
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202403 SKU, 25202403 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Additional Features
    Price
    $
    323
    .14
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202411 SKU, 25202411 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Additional Features
    Price
    $
    323
    .14
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202405 SKU, 25202405 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Additional Features
    Price
    $
    323
    .14
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202407 SKU, 25202407 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Additional Features
    Price
    $
    323
    .14
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202414 SKU, 25202414 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Cable Type
    Additional Features
    Price
    $
    323
    .14
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202404 SKU, 25202404 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Cable Type
    Additional Features
    Price
    $
    323
    .14
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25202418 SKU, 25202418 ANALYTICS...
    Packaging
    1000 ft Spool
    No. of Pairs
    4
    Package
    Cable Type
    Non-Plenum
    Additional Features
    Improved Cable Temperature Rating, 90â°C Plenum; 75â°C Riser; Separator is Engineered for Consistent
    Price
    $
    323
    .14
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available