General Cable 5EXHP4P24-WH-P-GCC-TP GenSPEED® 5500 Premium Cat 5e Plenum Cable, White | Graybar Store
General Cable - GenSPEED® 5500 Premium Cat 5e Plenum Cable, White - 5EXHP4P24-WH-P-GCC-TP
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 5500 Premium Cat 5e Plenum Cable, White

    Manufacturer: General Cable
    Manufacturer #: 5EXHP4P24-WH-P-GCC-TP
    SKU: 99504175
    $414.90
    Checking Pricing
         
    Color:White
    Jacket Materials:Low-Smoke, Flame-Retardant PVC
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 5EXHP4P24-WH-P-GCC-TP
    • Color White
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Materials Low-Smoke, Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White GenSPEED® 5500 premium category 5e plenum 4-pair cable. Manufacturer's part number 6131361.
    • Performance guaranteed to 350 MHz
    • 24 AWG solid bare annealed copper
    • Plenum: Fluoropolymer
    • Ripcord applied longitudinally under jacket
    • Jacket, low-smoke, flame retardant PVC
    • Ideally suited for 1000 BASE-T, 100 BASE-TX, 10 BASE-T, 1000 BASE-TX, PoE, Broadband and Baseband Analog Video