General Cable GenSPEED® 5500 Premium Cat 5e Plenum Cable | Graybar Store
General Cable - GenSPEED® 5500 Premium Cat 5e Plenum Cable
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 5500 Premium Cat 5e Plenum Cable

    Manufacturer: General Cable
         

    GenSPEED® 5500 Premium Category 5e cable ensures increased headroom, lower bit-error rates and higher signal transmission quality.

    • Performance guaranteed to 350 MHz
    • 24 AWG solid bare annealed copper
    • Plenum: Fluoropolymer
    • Ripcord applied longitudinally under jacket
    • Jacket, low-smoke, flame retardant PVC
    • Ideally suited for 1000 BASE-T, 100 BASE-TX, 10 BASE-T, 1000 BASE-TX, PoE, Broadband and Baseband Analog Video
    See More >>
    • Manufacturer General Cable
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Package
    Price
    5EXHP4P24-BL-P-GCC-TP
    99504176
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    414
    .90
    1000 Ft
    /
    Reel
    99504176
    Color
    Blue
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    414
    .90
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-BL-S-GCC-TP
    97184994
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    414
    .90
    1000 Ft
    /
    Reel
    97184994
    Color
    Blue
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    414
    .90
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-YL-P-GCC-TP
    99547066
    Yellow
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    414
    .90
    1000 Ft
    /
    Reel
    99547066
    Color
    Yellow
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    414
    .90
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-GY-P-GCC-TP
    99547065
    Grey
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    414
    .90
    1000 Ft
    /
    Reel
    99547065
    Color
    Grey
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    414
    .90
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-WH-P-GCC-TP
    99504175
    White
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    414
    .90
    1000 Ft
    /
    Reel
    99504175
    Color
    White
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    414
    .90
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-BK-P-GCC-TP
    25182633
    Black
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    414
    .90
    1000 Ft
    /
    Reel
    25182633
    Color
    Black
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    414
    .90
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99504176 SKU, 99504176 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    414
    .90
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97184994 SKU, 97184994 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    414
    .90
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99547066 SKU, 99547066 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    414
    .90
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99547065 SKU, 99547065 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    414
    .90
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99504175 SKU, 99504175 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    414
    .90
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25182633 SKU, 25182633 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    414
    .90
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available