General Cable 5EXHNP4P24-BL-P-GCC-PVCE GenSPEED® 5350 Enhanced Cat 5e Non-Plenum Cable, Blue | Graybar Store
General Cable - GenSPEED® 5350 Enhanced Cat 5e Non-Plenum Cable, Blue - 5EXHNP4P24-BL-P-GCC-PVCE
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 5350 Enhanced Cat 5e Non-Plenum Cable, Blue

    Manufacturer: General Cable
    Manufacturer #: 5EXHNP4P24-BL-P-GCC-PVCE
    SKU: 22008432
    $197.76
    Checking Pricing
         
    No. of Pairs:4
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Box
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 5EXHNP4P24-BL-P-GCC-PVCE
    • Color Blue
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material PVC
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blue GenSPEED® 5350 enhanced category 5e non-plenum 4-pair cable.
    • Performance guaranteed to 350 MHz
    • 24 AWG solid bare annealed copper
    • Non-Plenum
    • Ripcord applied longitudinally under jacket
    • Flame retardant PVC
    • Ideally suited for 1000 BASE-T, 100 BASE-TX, 10 BASE-T, 1000 BASE-TX, PoE, Broadband and Baseband Analog Video