General Cable GenSPEED® 5350 Enhanced Cat 5e Non-Plenum Cable | Graybar Store
General Cable - GenSPEED® 5350 Enhanced Cat 5e Non-Plenum Cable
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 5350 Enhanced Cat 5e Non-Plenum Cable

    Manufacturer: General Cable
         

    GenSPEED® 5350 Enhanced Category 5e cable is for applications that require optimal Cat 5e performance with flexibility for the future.

    • Performance guaranteed to 350 MHz
    • 24 AWG solid bare annealed copper
    • Non-Plenum
    • Ripcord applied longitudinally under jacket
    • Flame retardant PVC
    • Ideally suited for 1000 BASE-T, 100 BASE-TX, 10 BASE-T, 1000 BASE-TX, PoE, Broadband and Baseband Analog Video
    See More >>
    • Manufacturer General Cable
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser CMR; UL 444; UL 1666
    • Gauge 24 AWG
    • Jacket Material PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Pairs
    Jacket Materials
    Package
    Color
    Packaging
    Additional Features
    Cable Type
    Price
    5EXHNP4P24-BL-P-GCC-PVCE
    22008432
    4
    Flame-Retardant PVC
    1000 Foot Box
    Blue
    $
    197
    .76
    1000 Ft
    /
    Reel
    22008432
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Box
    Color
    Blue
    Packaging
    Additional Features
    Cable Type
    $
    197
    .76
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-WH-P-GCC-PVCE
    22008433
    4
    White
    1000 ft Pull-Pac Il
    Applications that Require Optimal Cat 5e Performance; TRU-Mark Print Legend Contains Markings from 0 to 1000 ft
    Non-Plenum
    $
    197
    .76
    1000 Ft
    /
    Reel
    22008433
    No. of Pairs
    4
    Jacket Materials
    Package
    Color
    White
    Packaging
    1000 ft Pull-Pac Il
    Additional Features
    Applications that Require Optimal Cat 5e Performance; TRU-Mark Print Legend Contains Markings from 0 to 1000 ft
    Cable Type
    Non-Plenum
    $
    197
    .76
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22008432 SKU, 22008432 ANALYTICS...
    Package
    1000 Foot Box
    Color
    Blue
    Packaging
    Additional Features
    Cable Type
    Price
    $
    197
    .76
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22008433 SKU, 22008433 ANALYTICS...
    Package
    Color
    White
    Packaging
    1000 ft Pull-Pac Il
    Additional Features
    Applications that Require Optimal Cat 5e Performance; TRU-Mark Print Legend Contains Markings from 0 to 1000 ft
    Cable Type
    Non-Plenum
    Price
    $
    197
    .76
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available