General Cable GenSPEED® 5000 Standard Cat 5e Plenum Cable | Graybar Store
General Cable - GenSPEED® 5000 Standard Cat 5e Plenum Cable
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 5000 Standard Cat 5e Plenum Cable

    Manufacturer: General Cable
         

    With steady, continuous performance, General Cable's GenSPEED® 5000 meets Category 5e requirements for present and future network requirements.

    • Performance guaranteed to 200 MHz
    • 24 AWG solid bare annealed copper
    • Plenum: Fluoropolymer/Dual-Layer Polyolefin
    • Ripcord applied longitudinally under jacket
    • Jacket, low-smoke, flame-retardant PVC
    • Ideally suited for 1000 BASE-T, 100 BASE-TX, 10 BASE-T, PoE, Broadband and Baseband Analog Video
    See More >>
    • Manufacturer General Cable
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum CMP; UL 444
    • Gauge 24 AWG
    • Jacket Material PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 12 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    Packaging
    No. of Pairs
    Package
    Additional Features
    Cable Type
    Price
    5EP4P24-BL-P-GCC-TP
    99507250
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    470
    .85
    1000 Ft
    /
    Reel
    99507250
    Color
    Blue
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Additional Features
    Cable Type
    $
    470
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-BL-S-GCC-TP
    99507251
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    470
    .85
    1000 Ft
    /
    Reel
    99507251
    Color
    Blue
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Additional Features
    Cable Type
    $
    470
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-GY-P-GCC-TP
    99507253
    Grey
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    470
    .85
    1000 Ft
    /
    Reel
    99507253
    Color
    Grey
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Additional Features
    Cable Type
    $
    470
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-WH-P-GCC-TP
    99507256
    White
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    470
    .85
    1000 Ft
    /
    Reel
    99507256
    Color
    White
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Additional Features
    Cable Type
    $
    470
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-YL-P-GCC-TP
    99510986
    Yellow
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    470
    .85
    1000 Ft
    /
    Reel
    99510986
    Color
    Yellow
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Additional Features
    Cable Type
    $
    470
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-GN-P-GCC-TP
    99511004
    Green
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    470
    .85
    1000 Ft
    /
    Reel
    99511004
    Color
    Green
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Additional Features
    Cable Type
    $
    470
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-OR-P-GCC-TP
    99510996
    Orange
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    470
    .85
    1000 Ft
    /
    Reel
    99510996
    Color
    Orange
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Additional Features
    Cable Type
    $
    470
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-RD-P-GCC-TP
    99510990
    Red
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    470
    .85
    1000 Ft
    /
    Reel
    99510990
    Color
    Red
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Additional Features
    Cable Type
    $
    470
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-PK-P-GCC-TP
    99510987
    Pink
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Box
    $
    470
    .85
    1000 Ft
    /
    Reel
    99510987
    Color
    Pink
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Additional Features
    Cable Type
    $
    470
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-WH-S-GCC-TP
    99507257
    White
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    470
    .85
    1000 Ft
    /
    Reel
    99507257
    Color
    White
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Additional Features
    Cable Type
    $
    470
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-BL-R-GCC-TP
    99507252
    Blue
    Low-Smoke, Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    470
    .85
    1000 Ft
    /
    Reel
    99507252
    Color
    Blue
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Additional Features
    Cable Type
    $
    470
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-PU-P-GCC-TP
    25101630
    Purple
    1000 ft Pull-Pac ll
    4
    Engineered to Provide Stable and Continuous Performance; TRU-Mark Print Legend Contains Markings from 0 to 1000 ft
    Plenum
    $
    470
    .85
    1000 Ft
    /
    Reel
    25101630
    Color
    Purple
    Jacket Materials
    Packaging
    1000 ft Pull-Pac ll
    No. of Pairs
    4
    Package
    Additional Features
    Engineered to Provide Stable and Continuous Performance; TRU-Mark Print Legend Contains Markings from 0 to 1000 ft
    Cable Type
    Plenum
    $
    470
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99507250 SKU, 99507250 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Additional Features
    Cable Type
    Price
    $
    470
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99507251 SKU, 99507251 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Additional Features
    Cable Type
    Price
    $
    470
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99507253 SKU, 99507253 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Additional Features
    Cable Type
    Price
    $
    470
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99507256 SKU, 99507256 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Additional Features
    Cable Type
    Price
    $
    470
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99510986 SKU, 99510986 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Additional Features
    Cable Type
    Price
    $
    470
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99511004 SKU, 99511004 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Additional Features
    Cable Type
    Price
    $
    470
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99510996 SKU, 99510996 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Additional Features
    Cable Type
    Price
    $
    470
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99510990 SKU, 99510990 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Additional Features
    Cable Type
    Price
    $
    470
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99510987 SKU, 99510987 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Box
    Additional Features
    Cable Type
    Price
    $
    470
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99507257 SKU, 99507257 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Additional Features
    Cable Type
    Price
    $
    470
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99507252 SKU, 99507252 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Additional Features
    Cable Type
    Price
    $
    470
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25101630 SKU, 25101630 ANALYTICS...
    Packaging
    1000 ft Pull-Pac ll
    No. of Pairs
    4
    Package
    Additional Features
    Engineered to Provide Stable and Continuous Performance; TRU-Mark Print Legend Contains Markings from 0 to 1000 ft
    Cable Type
    Plenum
    Price
    $
    470
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available