General Cable GenSPEED® 5000 Standard Cat 5e Non-plenum Cable | Graybar Store
General Cable - GenSPEED® 5000 Standard Cat 5e Non-plenum Cable
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 5000 Standard Cat 5e Non-plenum Cable

    Manufacturer: General Cable
         

    With steady, continuous performance, General Cable's GenSPEED® 5000 meets Category 5e requirements for present and future network requirements.

    • Performance guaranteed to 200 MHz
    • 24 AWG solid bare annealed copper
    • Non-Plenum: Polyolefin
    • Ripcord applied longitudinally under jacket
    • Jacket, flame-retardant PVC
    • Ideally suited for 1000 BASE-T, 100 BASE-TX, 10 BASE-T, PoE, Broadband and Baseband Analog Video
    See More >>
    • Manufacturer General Cable
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 13 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Package
    Price
    5ENP4P24-BL-P-GCC-PV
    99507241
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    220
    .85
    1000 Ft
    /
    Reel
    99507241
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    220
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-GY-P-GCC-PV
    99507244
    Grey
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    220
    .85
    1000 Ft
    /
    Reel
    99507244
    Color
    Grey
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    220
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-WH-P-GCC-PV
    99507247
    White
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    220
    .85
    1000 Ft
    /
    Reel
    99507247
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    220
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-YL-P-GCC-PV
    99508832
    Yellow
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    220
    .85
    1000 Ft
    /
    Reel
    99508832
    Color
    Yellow
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    220
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-OR-P-GCC-PV
    99521451
    Orange
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    220
    .85
    1000 Ft
    /
    Reel
    99521451
    Color
    Orange
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    220
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-RD-P-GCC-PV
    99521454
    Red
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    220
    .85
    1000 Ft
    /
    Reel
    99521454
    Color
    Red
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    220
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-BE-P-GCC-PV
    99521449
    Beige
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    220
    .85
    1000 Ft
    /
    Reel
    99521449
    Color
    Beige
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    220
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-GN-P-GCC-PV
    99521450
    Green
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    220
    .85
    1000 Ft
    /
    Reel
    99521450
    Color
    Green
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    220
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-PK-P-GCC-PV
    99521452
    Pink
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    220
    .85
    1000 Ft
    /
    Reel
    99521452
    Color
    Pink
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    220
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-BL-S-GCC-PV
    99507242
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    220
    .85
    1000 Ft
    /
    Reel
    99507242
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    220
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-PU-P-GCC-PV
    99521453
    Purple
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    220
    .85
    1000 Ft
    /
    Reel
    99521453
    Color
    Purple
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    220
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-GY-S-GCC-PV
    99507245
    Grey
    Flame-Retardant PVC
    4
    1000 Foot Reel-In-A-Box
    $
    220
    .85
    1000 Ft
    /
    Reel
    99507245
    Color
    Grey
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    $
    220
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-BK-P-GCC-PV
    25192582
    Black
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    220
    .85
    1000 Ft
    /
    Reel
    25192582
    Color
    Black
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    220
    .85
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99507241 SKU, 99507241 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    220
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99507244 SKU, 99507244 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    220
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99507247 SKU, 99507247 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    220
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99508832 SKU, 99508832 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    220
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99521451 SKU, 99521451 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    220
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99521454 SKU, 99521454 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    220
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99521449 SKU, 99521449 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    220
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99521450 SKU, 99521450 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    220
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99521452 SKU, 99521452 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    220
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99507242 SKU, 99507242 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    220
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99521453 SKU, 99521453 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    220
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99507245 SKU, 99507245 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel-In-A-Box
    Price
    $
    220
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25192582 SKU, 25192582 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    220
    .85
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available