General Cable GenSPEED® 5000 Shielded Cat 5e Plenum Cable | Graybar Store
General Cable - GenSPEED® 5000 Shielded Cat 5e Plenum Cable
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 5000 Shielded Cat 5e Plenum Cable

    Manufacturer: General Cable
         

    With steady, continuous performance, General Cable's GenSPEED® Shielded 5000 meets Category 5e requirements for present and future network requirements.

    • Shielded
    • Performance guaranteed to 200 MHz
    • 24 AWG solid bare annealed copper
    • Plenum
    • Ripcord applied longitudinally under jacket
    • Low Smoke, Flame-retardant PVC
    • Ideally suited for 1000 BASE-T, 100 BASE-TX, 10 BASE-T, PoE, Broadband and Baseband Analog Video
    See More >>
    • Manufacturer General Cable
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum CMP; UL 444
    • Gauge 24 AWG
    • Jacket Material PVC
    • Shielded Shielded
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    No. of Pairs
    Jacket Materials
    Package
    Color
    Additional Features
    Cable Type
    Packaging
    Price
    5EP4P24-S-WH-R-GCC-AP
    25089894
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Reel
    White
    $
    907
    .36
    1000 Ft
    /
    Reel
    25089894
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Color
    White
    Additional Features
    Cable Type
    Packaging
    $
    907
    .36
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-S-RD-R-GCC-AP
    25089897
    4
    Red
    Foil Shield Reduces Electromagnetic Interference for Optimal Performance; Improved Cable Temperature Rating,
    F/UTP; Plenum
    1000 ft Reel
    $
    907
    .36
    1000 Ft
    /
    Reel
    25089897
    No. of Pairs
    4
    Jacket Materials
    Package
    Color
    Red
    Additional Features
    Foil Shield Reduces Electromagnetic Interference for Optimal Performance; Improved Cable Temperature Rating,
    Cable Type
    F/UTP; Plenum
    Packaging
    1000 ft Reel
    $
    907
    .36
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-S-BK-R-GCC-AP
    25089865
    4
    Black
    Foil Shield Reduces Electromagnetic Interference for Optimal Performance; Improved Cable Temperature Rating,
    F/UTP; Plenum
    1000 ft Reel
    $
    907
    .36
    1000 Ft
    /
    Reel
    25089865
    No. of Pairs
    4
    Jacket Materials
    Package
    Color
    Black
    Additional Features
    Foil Shield Reduces Electromagnetic Interference for Optimal Performance; Improved Cable Temperature Rating,
    Cable Type
    F/UTP; Plenum
    Packaging
    1000 ft Reel
    $
    907
    .36
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EP4P24-S-GY-R-GCC-AP
    25049554
    4
    Grey
    Foil Shield Reduces Electromagnetic Interference for Optimal Performance; Improved Cable Temperature Rating,
    F/UTP; Plenum
    1000 ft Reel
    $
    907
    .36
    1000 Ft
    /
    Reel
    25049554
    No. of Pairs
    4
    Jacket Materials
    Package
    Color
    Grey
    Additional Features
    Foil Shield Reduces Electromagnetic Interference for Optimal Performance; Improved Cable Temperature Rating,
    Cable Type
    F/UTP; Plenum
    Packaging
    1000 ft Reel
    $
    907
    .36
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25089894 SKU, 25089894 ANALYTICS...
    Package
    1000 Foot Reel
    Color
    White
    Additional Features
    Cable Type
    Packaging
    Price
    $
    907
    .36
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25089897 SKU, 25089897 ANALYTICS...
    Package
    Color
    Red
    Additional Features
    Foil Shield Reduces Electromagnetic Interference for Optimal Performance; Improved Cable Temperature Rating,
    Cable Type
    F/UTP; Plenum
    Packaging
    1000 ft Reel
    Price
    $
    907
    .36
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25089865 SKU, 25089865 ANALYTICS...
    Package
    Color
    Black
    Additional Features
    Foil Shield Reduces Electromagnetic Interference for Optimal Performance; Improved Cable Temperature Rating,
    Cable Type
    F/UTP; Plenum
    Packaging
    1000 ft Reel
    Price
    $
    907
    .36
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25049554 SKU, 25049554 ANALYTICS...
    Package
    Color
    Grey
    Additional Features
    Foil Shield Reduces Electromagnetic Interference for Optimal Performance; Improved Cable Temperature Rating,
    Cable Type
    F/UTP; Plenum
    Packaging
    1000 ft Reel
    Price
    $
    907
    .36
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available