General Cable 5ENP4P24-S-WH-R-GCC-PV GenSPEED® 5000 Shielded Cat 5e Non-Plenum Cable, White | Graybar Store
General Cable - GenSPEED® 5000 Shielded Cat 5e Non-Plenum Cable, White - 5ENP4P24-S-WH-R-GCC-PV
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 5000 Shielded Cat 5e Non-Plenum Cable, White

    Manufacturer: General Cable
    Manufacturer #: 5ENP4P24-S-WH-R-GCC-PV
    SKU: 25089886
    $385.82
    Checking Pricing
         
    No. of Pairs:4
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Reel
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 5ENP4P24-S-WH-R-GCC-PV
    • Color White
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White shielded category 5e non-plenum 4-pair cable.
    • Shielded
    • Performance guaranteed to 200 MHz
    • 24 AWG solid bare annealed copper
    • Non Plenum Polyolefin
    • Ripcord applied longitudinally under jacket
    • Flame-retardant PVC
    • Ideally suited for 1000 BASE-T, 100 BASE-TX, 10 BASE-T, PoE, Broadband and Baseband Analog Video