General Cable 5ESWP-PV4P24-IV-.6P-GCC GenSPEED® 5000 Cat 5e Residential CMX-Outdoor-CMR Cable, Ivory | Graybar Store
General Cable - GenSPEED® 5000 Cat 5e Residential CMX-Outdoor-CMR Cable, Ivory - 5ESWP-PV4P24-IV-.6P-GCC
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 5000 Cat 5e Residential CMX-Outdoor-CMR Cable, Ivory

    Manufacturer: General Cable
    Manufacturer #: 5ESWP-PV4P24-IV-.6P-GCC
    SKU: 99845477
    $131.45
    Checking Pricing
         
    Color:Ivory
    No. of Pairs:4
    Jacket Materials:Flame-Retardant PVC
    Package:600 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 5ESWP-PV4P24-IV-.6P-GCC
    • Color Ivory
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material PVC
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 600 Foot Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory category 5e indoor/outdoor rated 4-pair cable. Manufacturer's part number 2137113E.
    • Sunlight-resistant
    • 24 AWG solid bare annealed copper
    • Polyolefin Insulation
    • Ripcord applied longitudinally under jacket
    • Jacket, flame-retardant PVC
    • Ideally suited for 1000 BASE-T, 100 BASE-TX, 10 BASE-T, PoE, Voice/T1