General Cable GenSPEED® 5000 Cat 5e Residential CMX-Outdoor-CMR Cable | Graybar Store
General Cable - GenSPEED® 5000 Cat 5e Residential CMX-Outdoor-CMR Cable
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 5000 Cat 5e Residential CMX-Outdoor-CMR Cable

    Manufacturer: General Cable
         

    General Cable's CMX rating allows the cable to be exposed to temperature variations for short distances from the NID on the outside of the building to the point where the cable enters the building.

    • Sunlight-resistant
    • 24 AWG solid bare annealed copper
    • Polyolefin Insulation
    • Ripcord applied longitudinally under jacket
    • Jacket, flame-retardant PVC
    • Ideally suited for 1000 BASE-T, 100 BASE-TX, 10 BASE-T, PoE, Voice/T1
    See More >>
    • Manufacturer General Cable
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Packaging
    Cable Type
    Additional Features
    Price
    5ESWP-PV4P24-GY-P-GCC
    25044467
    Grey
    4
    Flame-Retardant, Weather/Abrasion-Resistant PVC
    1000 Foot Pull-Pac
    $
    219
    .08
    1000 Ft
    /
    Reel
    25044467
    Color
    Grey
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant, Weather/Abrasion-Resistant PVC
    Package
    1000 Foot Pull-Pac
    Packaging
    Cable Type
    Additional Features
    $
    219
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ESWP-PV4P24-IV-.6P-GCC
    99845477
    Ivory
    4
    Flame-Retardant PVC
    600 Foot Reel
    $
    131
    .45
    600 Ft
    /
    Reel
    99845477
    Color
    Ivory
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    600 Foot Reel
    Packaging
    Cable Type
    Additional Features
    $
    131
    .45
    600 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ESWP-PV4P24-.6P-GCC
    99845478
    Grey
    4
    Flame-Retardant PVC
    600 Foot Reel
    $
    131
    .45
    600 Ft
    /
    Reel
    99845478
    Color
    Grey
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    600 Foot Reel
    Packaging
    Cable Type
    Additional Features
    $
    131
    .45
    600 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ESWP-PV4P24-IV-P-GCC
    25044468
    Ivory
    4
    Flame-Retardant PVC
    1000 Foot Box
    $
    219
    .08
    1000 Ft
    /
    Reel
    25044468
    Color
    Ivory
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Box
    Packaging
    Cable Type
    Additional Features
    $
    219
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ESWP-PV4P24-WH-P-GCC
    25265000
    White
    4
    Flame-Retardant PVC
    1000 Foot Box
    $
    219
    .08
    1000 Ft
    /
    Reel
    25265000
    Color
    White
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Box
    Packaging
    Cable Type
    Additional Features
    $
    219
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ESWP-PV4P24-BE-P-GCC
    25264999
    Beige
    4
    1000 ft Pull-Pac ll
    Non-Plenum
    Ability to be Exposed to Temperature Variations for Short Distances from the Network Interface Device on the Outside of a
    $
    219
    .08
    1000 Ft
    /
    Reel
    25264999
    Color
    Beige
    No. of Pairs
    4
    Jacket Materials
    Package
    Packaging
    1000 ft Pull-Pac ll
    Cable Type
    Non-Plenum
    Additional Features
    Ability to be Exposed to Temperature Variations for Short Distances from the Network Interface Device on the Outside of a
    $
    219
    .08
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25044467 SKU, 25044467 ANALYTICS...
    Jacket Materials
    Flame-Retardant, Weather/Abrasion-Resistant PVC
    Package
    1000 Foot Pull-Pac
    Packaging
    Cable Type
    Additional Features
    Price
    $
    219
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99845477 SKU, 99845477 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Package
    600 Foot Reel
    Packaging
    Cable Type
    Additional Features
    Price
    $
    131
    .45
    600 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99845478 SKU, 99845478 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Package
    600 Foot Reel
    Packaging
    Cable Type
    Additional Features
    Price
    $
    131
    .45
    600 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25044468 SKU, 25044468 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Box
    Packaging
    Cable Type
    Additional Features
    Price
    $
    219
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25265000 SKU, 25265000 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Box
    Packaging
    Cable Type
    Additional Features
    Price
    $
    219
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25264999 SKU, 25264999 ANALYTICS...
    Jacket Materials
    Package
    Packaging
    1000 ft Pull-Pac ll
    Cable Type
    Non-Plenum
    Additional Features
    Ability to be Exposed to Temperature Variations for Short Distances from the Network Interface Device on the Outside of a
    Price
    $
    219
    .08
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available