General Cable GenSPEED® 5000 Shielded Cat 5e Non-Plenum Cable | Graybar Store
General Cable - GenSPEED® 5000 Shielded Cat 5e Non-Plenum Cable
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 5000 Shielded Cat 5e Non-Plenum Cable

    Manufacturer: General Cable
         

    With steady, continuous performance, General Cable's GenSPEED® Shielded 5000 meets Category 5e requirements for present and future network requirements.

    • Shielded
    • Performance guaranteed to 200 MHz
    • 24 AWG solid bare annealed copper
    • Non Plenum Polyolefin
    • Ripcord applied longitudinally under jacket
    • Flame-retardant PVC
    • Ideally suited for 1000 BASE-T, 100 BASE-TX, 10 BASE-T, PoE, Broadband and Baseband Analog Video
    See More >>
    • Manufacturer General Cable
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Shielded Shielded
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    No. of Pairs
    Jacket Materials
    Package
    Color
    Price
    5E-O4P24-BK-R-GCC-NR
    25089901
    4
    UV- and Abrasion-Resistant Polyethylene
    1000 Foot Reel
    Black
    $
    345
    .11
    1000 Ft
    /
    Reel
    25089901
    No. of Pairs
    4
    Jacket Materials
    UV- and Abrasion-Resistant Polyethylene
    Package
    1000 Foot Reel
    Color
    Black
    $
    345
    .11
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-S-WH-R-GCC-PV
    25089886
    4
    Flame-Retardant PVC
    1000 Foot Reel
    White
    $
    385
    .82
    1000 Ft
    /
    Reel
    25089886
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Color
    White
    $
    385
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-S-GY-R-GCC-PV
    25049556
    4
    Flame-Retardant PVC
    1000 Foot Reel
    Grey
    $
    385
    .82
    1000 Ft
    /
    Reel
    25049556
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Color
    Grey
    $
    385
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5ENP4P24-S-BL-R-GCC-PV
    25049555
    4
    Flame-Retardant PVC
    1000 Foot Reel
    Blue
    $
    385
    .82
    1000 Ft
    /
    Reel
    25049555
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Color
    Blue
    $
    385
    .82
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25089901 SKU, 25089901 ANALYTICS...
    Package
    1000 Foot Reel
    Color
    Black
    Price
    $
    345
    .11
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25089886 SKU, 25089886 ANALYTICS...
    Package
    1000 Foot Reel
    Color
    White
    Price
    $
    385
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25049556 SKU, 25049556 ANALYTICS...
    Package
    1000 Foot Reel
    Color
    Grey
    Price
    $
    385
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25049555 SKU, 25049555 ANALYTICS...
    Package
    1000 Foot Reel
    Color
    Blue
    Price
    $
    385
    .82
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available