General Cable 6ANP4P24-S-BL-R-GCC-PV GenSpeed® 10,000 Cat 6A Shielded Non-Plenum Cable, Blue | Graybar Store
General Cable - GenSpeed® 10,000 Cat 6A Shielded Non-Plenum Cable, Blue - 6ANP4P24-S-BL-R-GCC-PV
+ / - Hover over image to Zoom
Other Views

    GenSpeed® 10,000 Cat 6A Shielded Non-Plenum Cable, Blue

    Manufacturer: General Cable
    Manufacturer #: 6ANP4P24-S-BL-R-GCC-PV
    SKU: 25421035
    $659.19
    Checking Pricing
         
    No. of Pairs:4
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Reel
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6ANP4P24-S-BL-R-GCC-PV
    • Color Blue
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Riser
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • SAP Material Type ZSTD
    Product Overview:
    Blue GenSPEED® 10,000 category 6a shielded plenum 4-pair cable. Manufacturer's part number 7133586.
    • Innovative T-Top cross-web design locks the pairs into a systematic orientation within the cable
    • 23 AWG solid bare annealed copper
    • Non-Plenum: Polypropylene
    • Ripcord applied longitudinally under jacket
    • Jacket, Flame retardant PVC
    • Ideally suited for 10G BASE-T. 100 BASE-T, 1000 BASE-T, 100 BASE-TX, 10 BASE-T, 1000 BASE-TX, PoE, Broadband and Baseband Analog Video