General Cable 6AP4P24-GN-R-GCC-AP GenSpeed® 10,000 Cat 6a Plenum Cable, Green | Graybar Store
General Cable - GenSpeed® 10,000 Cat 6a Plenum Cable, Green - 6AP4P24-GN-R-GCC-AP
+ / - Hover over image to Zoom
Other Views

    GenSpeed® 10,000 Cat 6a Plenum Cable, Green

    Manufacturer: General Cable
    Manufacturer #: 6AP4P24-GN-R-GCC-AP
    SKU: 25211241
    $1,107.05
    Checking Pricing
         
    Color:Green
    No. of Pairs:4
    Jacket Materials:Low-Smoke, Flame-Retardant PVC
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6AP4P24-GN-R-GCC-AP
    • Color Green
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Materials Low-Smoke, Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    Product Overview:
    Green GenSPEED® 10,000 category 6a plenum 4-pair cable. Manufacturer's part number 7131823.
    • Innovative T-Top cross-web design locks the pairs into a systematic orientation within the cable
    • 23 AWG solid bare annealed copper
    • Plenum: Fluoropolymer
    • Ripcord applied longitudinally under jacket
    • Jacket, Flame retardant PVC
    • Ideally suited for 10G BASE-T. 100 BASE-T, 1000 BASE-T, 100 BASE-TX, 10 BASE-T, 1000 BASE-TX, PoE, Broadband and Baseband Analog Video