General Cable GenSpeed® 10,000 Cat 6a Non-Plenum Cable | Graybar Store
General Cable - GenSpeed® 10,000 Cat 6a Non-Plenum Cable
+ / - Hover over image to Zoom
Other Views

    GenSpeed® 10,000 Cat 6a Non-Plenum Cable

    Manufacturer: General Cable
         

    GenSPEED® 10,000 Category 6a cable offers an extensive design development conducted to find the perfect blend of product performance and consistent manufacturability.

    • Innovative T-Top cross-web design locks the pairs into a systematic orientation within the cable
    • 23 AWG solid bare annealed copper
    • Non-Plenum: Polyolefin
    • Ripcord applied longitudinally under jacket
    • Jacket, Flame retardant PVC
    • Ideally suited for 10G BASE-T. 100 BASE-T, 1000 BASE-T, 100 BASE-TX, 10 BASE-T, 1000 BASE-TX, PoE, Broadband and Baseband Analog Video
    See More >>
    • Manufacturer General Cable
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Additional Features
    Cable Type
    Packaging
    Price
    6ANP4P24-BL-R-GCC-PV
    25211247
    Blue
    4
    Flame-Retardant PVC
    1000 Foot Reel
    $
    562
    .25
    1000 Ft
    /
    Reel
    25211247
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Additional Features
    Cable Type
    Packaging
    $
    562
    .25
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-WH-R-GCC-PV
    25211248
    White
    4
    Innovative T-Top Cross-Web Provides Superior Internal Electrical Characteristics by Locking the Pairs into a Systematic
    Non-Plenum
    1000 ft Spool
    $
    562
    .25
    1000 Ft
    /
    Reel
    25211248
    Color
    White
    No. of Pairs
    4
    Jacket Materials
    Package
    Additional Features
    Innovative T-Top Cross-Web Provides Superior Internal Electrical Characteristics by Locking the Pairs into a Systematic
    Cable Type
    Non-Plenum
    Packaging
    1000 ft Spool
    $
    562
    .25
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-YL-R-GCC-PV
    25211250
    Yellow
    4
    Innovative T-Top Cross-Web Provides Superior Internal Electrical Characteristics by Locking the Pairs into a Systematic
    Non-Plenum
    1000 ft Spool
    $
    562
    .25
    1000 Ft
    /
    Reel
    25211250
    Color
    Yellow
    No. of Pairs
    4
    Jacket Materials
    Package
    Additional Features
    Innovative T-Top Cross-Web Provides Superior Internal Electrical Characteristics by Locking the Pairs into a Systematic
    Cable Type
    Non-Plenum
    Packaging
    1000 ft Spool
    $
    562
    .25
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25211247 SKU, 25211247 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Additional Features
    Cable Type
    Packaging
    Price
    $
    562
    .25
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25211248 SKU, 25211248 ANALYTICS...
    Jacket Materials
    Package
    Additional Features
    Innovative T-Top Cross-Web Provides Superior Internal Electrical Characteristics by Locking the Pairs into a Systematic
    Cable Type
    Non-Plenum
    Packaging
    1000 ft Spool
    Price
    $
    562
    .25
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25211250 SKU, 25211250 ANALYTICS...
    Jacket Materials
    Package
    Additional Features
    Innovative T-Top Cross-Web Provides Superior Internal Electrical Characteristics by Locking the Pairs into a Systematic
    Cable Type
    Non-Plenum
    Packaging
    1000 ft Spool
    Price
    $
    562
    .25
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available