General Cable 6ANP4P24-SI-WH-R-GCC-PV GenSpeed® 10,000 Cat 6A Individual Pair Shielded Non-Plenum Cable, White | Graybar Store
General Cable - GenSpeed® 10,000 Cat 6A Individual Pair Shielded Non-Plenum Cable, White - 6ANP4P24-SI-WH-R-GCC-PV
+ / - Hover over image to Zoom
Other Views

    GenSpeed® 10,000 Cat 6A Individual Pair Shielded Non-Plenum Cable, White

    Manufacturer: General Cable
    Manufacturer #: 6ANP4P24-SI-WH-R-GCC-PV
    SKU: 25089904
    $715.42
    Checking Pricing
         
    No. of Pairs:4
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Reel
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6ANP4P24-SI-WH-R-GCC-PV
    • Color White
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Riser
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White GenSPEED® 10,000 category 6a individual pair shielded non-plenum 4-pair cable. Manufacturer's part number 7133787.
    • Individually shielded design allowing for maximum pair separation
    • 23 AWG solid bare annealed copper
    • Non-Plenum: Polypropylene
    • 24 AWG drain wire
    • Jacket, Flame retardant PVC
    • Ideally suited for 10G BASE-T. 100 BASE-T, 1000 BASE-T, 100 BASE-TX, 10 BASE-T, 1000 BASE-TX, PoE, Broadband and Baseband Analog Video