General Cable 6ANP4P24-BL-R-GCC-PV-FH-OT GenSPEED® 10 MTP™ Category 6A Cable, CMR, Blue | Graybar Store
General Cable - GenSPEED® 10 MTP™ Category 6A Cable, CMR, Blue - 6ANP4P24-BL-R-GCC-PV-FH-OT
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 10 MTP™ Category 6A Cable, CMR, Blue

    Manufacturer: General Cable
    Manufacturer #: 6ANP4P24-BL-R-GCC-PV-FH-OT
    SKU: 25211210
    $641.74
    Checking Pricing
         
    No. of Pairs:4
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Reel
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6ANP4P24-BL-R-GCC-PV-FH-OT
    • Color Blue
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material PVC
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blue 10 MTP™ Category 6A non-plenum 4-pair cable. Manufacturer's part number 7133849.
    • Mosaic Crossblock™ - a thin tape made up of individual metallic blocks separated by an insulating layer
    • Internal Separator optimizes internal pair geometry to yield superior electrical performance and maintain flexibility
    • 23 AWG solid bare annealed copper
    • Non-Plenum: Polyolefin
    • Flame retardant PVC Jacket
    • Ideally suited for 10G BASE-T. 100 BASE-T, 1000 BASE-T, 100 BASE-TX, 10 BASE-T, 1000 BASE-TX, PoE, Broadband and Baseband Analog Video