General Cable GenSPEED® 10 MTP™ Category 6A Cable, CMR | Graybar Store
General Cable - GenSPEED® 10 MTP™ Category 6A Cable, CMR
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 10 MTP™ Category 6A Cable, CMR

    Manufacturer: General Cable
         

    GenSPEED® 10 MTP™ Cat 6A cable provides top of the line shielding protection from external cable noise sources, also known as alien crosstalk.

    • Mosaic Crossblock™ - a thin tape made up of individual metallic blocks separated by an insulating layer
    • Internal Separator optimizes internal pair geometry to yield superior electrical performance and maintain flexibility
    • 23 AWG solid bare annealed copper
    • Non-Plenum: Polyolefin
    • Flame retardant PVC Jacket
    • Ideally suited for 10G BASE-T. 100 BASE-T, 1000 BASE-T, 100 BASE-TX, 10 BASE-T, 1000 BASE-TX, PoE, Broadband and Baseband Analog Video
    See More >>
    • Manufacturer General Cable
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material PVC
    • Shielded Shielded
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    No. of Pairs
    Jacket Materials
    Package
    Color
    Packaging
    Cable Type
    Additional Features
    Price
    6ANP4P24-WH-R-GCC-PV-FH-OT
    25211211
    4
    Flame-Retardant PVC
    1000 Foot Reel
    White
    $
    641
    .74
    1000 Ft
    /
    Reel
    25211211
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Color
    White
    Packaging
    Cable Type
    Additional Features
    $
    641
    .74
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-BL-R-GCC-PV-FH-OT
    25211210
    4
    Flame-Retardant PVC
    1000 Foot Reel
    Blue
    $
    641
    .74
    1000 Ft
    /
    Reel
    25211210
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Color
    Blue
    Packaging
    Cable Type
    Additional Features
    $
    641
    .74
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-GN-R-GCC-PV-FH-OT
    25211214
    4
    Green
    1000 ft Spool
    Non-Plenum
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB
    $
    641
    .74
    1000 Ft
    /
    Reel
    25211214
    No. of Pairs
    4
    Jacket Materials
    Package
    Color
    Green
    Packaging
    1000 ft Spool
    Cable Type
    Non-Plenum
    Additional Features
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB
    $
    641
    .74
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25211211 SKU, 25211211 ANALYTICS...
    Package
    1000 Foot Reel
    Color
    White
    Packaging
    Cable Type
    Additional Features
    Price
    $
    641
    .74
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25211210 SKU, 25211210 ANALYTICS...
    Package
    1000 Foot Reel
    Color
    Blue
    Packaging
    Cable Type
    Additional Features
    Price
    $
    641
    .74
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25211214 SKU, 25211214 ANALYTICS...
    Package
    Color
    Green
    Packaging
    1000 ft Spool
    Cable Type
    Non-Plenum
    Additional Features
    10 MTP Unshielded-Twisted Pair Provides Industry-Leading Protection from External Cable Noise Sources; Guaranteed +8 dB
    Price
    $
    641
    .74
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available