General Cable GenSPEED® 10 MTP™ Category 6A Cable, CMP | Graybar Store
General Cable - GenSPEED® 10 MTP™ Category 6A Cable, CMP
+ / - Hover over image to Zoom
Other Views

    GenSPEED® 10 MTP™ Category 6A Cable, CMP

    Manufacturer: General Cable
         

    GenSPEED® 10 MTP™ Cat 6A cable provides top of the line shielding protection from external cable noise sources, also known as alien crosstalk.

    • Mosaic Crossblock™ - a thin tape made up of individual metallic blocks separated by an insulating layer
    • Internal Separator optimizes internal pair geometry to yield superior electrical performance and maintain flexibility
    • 23 AWG solid bare annealed copper
    • Plenum: Fluoropolymer
    • Low-Smoke, Jacket, Flame retardant PVC
    • Ideally suited for 10G BASE-T. 100 BASE-T, 1000 BASE-T, 100 BASE-TX, 10 BASE-T, 1000 BASE-TX, PoE, Broadband and Baseband Analog Video
    See More >>
    • Manufacturer General Cable
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Shielded Shielded
    Select Filter Options Below ( 1 items found )
    No. of Pairs:4
    Jacket Materials:Low-Smoke, Flame-Retardant PVC
    Package:1000 Foot Reel
    Color:Yellow
    Mfg Part #
    SKU
    No. of Pairs
    Jacket Materials
    Package
    Color
    Price
    6AP4P24-YL-R-GCC-AP-FH-OT
    25211203
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Reel
    Yellow
    $
    1415
    .32
    1000 Ft
    /
    Reel
    25211203
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Color
    Yellow
    $
    1415
    .32
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25211203 SKU, 25211203 ANALYTICS...
    Package
    1000 Foot Reel
    Color
    Yellow
    Price
    $
    1415
    .32
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available