Lithonia Lighting OLVTWM M6 General Purpose Vaportight Fixture, LED, Outdoor, Wall Mount | Graybar Store
Lithonia Lighting - General Purpose Vaportight Fixture, LED, Outdoor, Wall Mount - OLVTWM M6
+ / - Hover over image to Zoom
Other Views

    General Purpose Vaportight Fixture, LED, Outdoor, Wall Mount

    Manufacturer: Lithonia Lighting
    Manufacturer #: OLVTWM M6
    SKU: 25472231
    $122.58
    Checking Pricing
         
    Additional Features:Corrosion-Resistant
    Wattage:15 W
    Shape:Cylindrical
    Material:Die Cast Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # OLVTWM M6
    • Additional Features Corrosion-Resistant
    • Lamp Type LED
    • Shape Cylindrical
    • Wattage 15 W
    • Material Die Cast Aluminum
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    OLVTWM LED Wall Mount Vaportight Housing, Lamp Type: LED, Die Cast Aluminum, Shape: Cylindrical, Wattage: 15 W