Lithonia Lighting C296 General-Purpose Strip | Graybar Store
Lithonia Lighting - General-Purpose Strip - C296
+ / - Hover over image to Zoom
Other Views

    General-Purpose Strip

    Manufacturer: Lithonia Lighting
    Manufacturer #: C296
    SKU: 25172593
    Price pending
    Checking Pricing
         
    No. of Lamps:2
    Fluorescent Lamp Type:T8
    Ballast Type:Electronic Instant Start
    Length:96 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # C296
    • Ballast Type Electronic Instant Start
    • Brand Contractor Select
    • Fluorescent Lamp Type T8
    • Lamp Type Fluorescent
    • Length 96 in.
    • No. of Lamps 2
    • Series C
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    General-Purpose Strip, Lamp Type: Fluorescent, Length (Inches): 96 in, Fluorescent Lamp Type: T8, Ballast Type: Electronic Instant Start