CRC Industries 03018 General Purpose Spray Adhesive, White | Graybar Store
CRC Industries - General Purpose Spray Adhesive, White - 03018
+ / - Hover over image to Zoom
Other Views

    General Purpose Spray Adhesive, White

    Manufacturer: CRC Industries
    Manufacturer #: 03018
    SKU: 25213842
    $18.19
    Checking Pricing
         
    Size:16.25
    Flame Retardant:Extremely Flammable
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 03018
    • Color White
    • Size 16.25
    • Flame Retardant Extremely Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    16.25 oz aerosol can general adhesive spray, White.