Square D (Schneider Electric) 9050JCK27V36 General Purpose Plug-In Variable Time Relay, Off Delay, 0.3-30 Minutes, 12 Vdc Coil | Graybar Store
Square D (Schneider Electric) - General Purpose Plug-In Variable Time Relay, Off Delay, 0.3-30 Minutes, 12 Vdc Coil - 9050JCK27V36
+ / - Hover over image to Zoom
Other Views

    General Purpose Plug-In Variable Time Relay, Off Delay, 0.3-30 Minutes, 12 Vdc Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9050JCK27V36
    SKU: 22099077
    $150.65
    Checking Pricing
         
    Contact Operation:DPDT
    Range:0.3-30 Minutes
    Amperage Rating:10
    Coil Voltage:12 Vdc
    Additional Options:Off Delay
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9050JCK27V36
    • Additional Options Off Delay
    • Amperage Rating 10
    • Coil Voltage 12 Vdc
    Product Overview:
    Variable time off delay DPDT 10A 240V plug-in relay with 0.3-30 minutes timing range and 12 Vdc coil voltage.