Square D (Schneider Electric) 9050JCK53V20 General Purpose Plug-In Variable Time Delay Relay, Repeat Cycle, 120V Coil, 0.6-60 Seconds | Graybar Store
Square D (Schneider Electric) - General Purpose Plug-In Variable Time Delay Relay, Repeat Cycle, 120V Coil, 0.6-60 Seconds - 9050JCK53V20
+ / - Hover over image to Zoom
Other Views

    General Purpose Plug-In Variable Time Delay Relay, Repeat Cycle, 120V Coil, 0.6-60 Seconds

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9050JCK53V20
    SKU: 92051335
    $197.11
    Checking Pricing
         
    Contact Operation:DPDT
    Range:0.6-60 Seconds
    Amperage Rating:10
    Coil Voltage:120 Vac/110 Vdc
    Additional Options:Repeat Cycle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9050JCK53V20
    • Additional Options Repeat Cycle
    • Amperage Rating 10
    • Coil Voltage 120 Vac/110 Vdc
    • Contact Operation DPDT
    • Range 0.6-60 Seconds
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Variable time repeat cycle DPDT 10A 240V plug-in relay with 0.6-60 seconds timing range and 120 Vac/110 Vdc coil voltage.