Square D (Schneider Electric) 9050JCK47V14 General Purpose Plug-In Variable Time Delay Relay, One Shot, 24V Coil, 0.3-30 Minutes | Graybar Store
Square D (Schneider Electric) - General Purpose Plug-In Variable Time Delay Relay, One Shot, 24V Coil, 0.3-30 Minutes - 9050JCK47V14
+ / - Hover over image to Zoom
Other Views

    General Purpose Plug-In Variable Time Delay Relay, One Shot, 24V Coil, 0.3-30 Minutes

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9050JCK47V14
    SKU: 22099091
    $150.65
    Checking Pricing
         
    Contact Operation:DPDT
    Range:0.3-30 Minutes
    Amperage Rating:10
    Coil Voltage:24 Vac/Vdc
    Additional Options:One Shot
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9050JCK47V14
    • Additional Options One Shot
    • Amperage Rating 10
    • Coil Voltage 24 Vac/Vdc
    Product Overview:
    Variable time one shot DPDT 10A 240V plug-in relay with 0.3-30 minutes timing range and 24 Vac/Vdc coil voltage.