Square D (Schneider Electric) 9050JCK31V14 General Purpose Plug-In Variable Time Delay Relay, Interval, 24V Coil, 0.1-10 Seconds | Graybar Store
Square D (Schneider Electric) - General Purpose Plug-In Variable Time Delay Relay, Interval, 24V Coil, 0.1-10 Seconds - 9050JCK31V14
+ / - Hover over image to Zoom
Other Views

    General Purpose Plug-In Variable Time Delay Relay, Interval, 24V Coil, 0.1-10 Seconds

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9050JCK31V14
    SKU: 91024144
    $109.80
    Checking Pricing
         
    Contact Operation:DPDT
    Range:0.1-10 Seconds
    Amperage Rating:10
    Coil Voltage:24 Vac/Vdc
    Additional Options:Interval
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9050JCK31V14
    • Additional Options Interval
    • Amperage Rating 10
    • Coil Voltage 24 Vac/Vdc
    • Contact Operation DPDT
    • Range 0.1-10 Seconds
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Variable time interval DPDT 10A 240V plug-in relay with 0.1-10 seconds timing range and 24 Vac/Vdc coil voltage.