Square D (Schneider Electric) 9991DPG2 General Purpose NEMA 1 Type Enclosure for 8910DPA Series Contactors/Starters | Graybar Store
Square D (Schneider Electric) - General Purpose NEMA 1 Type Enclosure for 8910DPA Series Contactors/Starters - 9991DPG2
+ / - Hover over image to Zoom
Other Views

    General Purpose NEMA 1 Type Enclosure for 8910DPA Series Contactors/Starters

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9991DPG2
    SKU: 91002953
    $101.99
    Checking Pricing
         
    Amperage Rating:20-40, 50
    Use With:8910DPA Series Contactors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9991DPG2
    • Amperage Rating 20-40, 50
    • Enclosure Style NEMA 1
    • Use With 8910DPA Series Contactors
    Product Overview:
    Surface mount enclosure for use with 20-40, 50A 8910DPA series contactors/starters.
    • Poles: 2, 3 or 4
    • Surface mount
    • Contactor full load current rating: 20-40, 50A