3M 234-48MMX55M General Purpose Masking Tape | Graybar Store
3M - General Purpose Masking Tape - 234-48MMX55M
+ / - Hover over image to Zoom
Other Views

    General Purpose Masking Tape

    Manufacturer: 3M
    Manufacturer #: 234-48MMX55M
    SKU: 97179756
    $14.23
    Checking Pricing
         
    Color:Tan
    Packaging:24 per Case
    Length:55 m.
    Width (Inches):1.88
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 234-48MMX55M
    • Color Tan
    • Length 55 m.
    • Materials Crepe Paper
    • Thickness 5.9 mil
    Product Overview:
    3M™ 234 General Purpose Masking Tape, Width Inches: 1.88 in, Length: 55 m, Crepe Paper, Color: Tan, Packaging: 24 Per Case