3M 234-24MMX55M General Purpose Masking Tape | Graybar Store
3M - General Purpose Masking Tape - 234-24MMX55M
+ / - Hover over image to Zoom
Other Views

    General Purpose Masking Tape

    Manufacturer: 3M
    Manufacturer #: 234-24MMX55M
    SKU: 97179750
    $7.12
    Checking Pricing
         
    Color:Tan
    Packaging:36 per Case
    Length:55 m.
    Width (Inches):0.94
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 234-24MMX55M
    • Color Tan
    • Length 55 m.
    • Materials Crepe Paper
    • Thickness 5.9 mil
    • Width (Inches) 0.94
    • Packaging 36 per Case
    • Country of Origin CA - Canada
    Product Overview:
    3M™ 234 General Purpose Masking Tape, Width Inches: 0.94 in, Length: 55 m, Crepe Paper, Color: Tan, Packaging: 36 per Case