Lithonia Lighting TL232 MV Contractor Select Strip Light, General Purpose-Series, Fluorescent 32W T8, 96 in. L, 4-Lamp | Graybar Store
Lithonia Lighting - Contractor Select Strip Light, General Purpose-Series, Fluorescent 32W T8, 96 in. L, 4-Lamp - TL232 MV
+ / - Hover over image to Zoom
Other Views

    Contractor Select Strip Light, General Purpose-Series, Fluorescent 32W T8, 96 in. L, 4-Lamp

    Manufacturer: Lithonia Lighting
    Manufacturer #: TL232 MV
    SKU: 25231848
    $88.76
    Checking Pricing
         
    No. of Lamps:4
    Fluorescent Lamp Type:F32T8
    Ballast Type:NEMA Premium, Instant Start
    Nom. Length (Inches):96 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # TL232 MV
    • Ballast Type NEMA Premium, Instant Start
    • Brand Contractor Select
    • Fluorescent Lamp Type F32T8
    • Lamp Type Fluorescent
    • No. of Lamps 4
    • Nom. Length (Inches) 96 in.
    • Series General Purpose
    • Country of Origin MX - Mexico
    Product Overview:
    Industrial 96 in. 32W tandem strip light for use with F32T8 lamps.
    • Ideal for light duty task lighting, utility, storage rooms or retails.
    • Channel constructed of die-formed cold rolled steel
    • Sturdy combination reflector and channel cover constructed of die-formed cold rolled steel and secured by quarter-turn latch for easy access to wire-way
    • Screw on endplates
    • Accepts plug-on option for 1, 2 or 3 primary circuits.
    • Five-stage iron phosphate pretreatment ensures superior paint adhesion and corrosion-resistance. Reflector and channel finished with a high-gloss baked white enamel.
    • For unit or row installations, surface or suspended mounting.