Edwards Signaling 720 General Purpose Dixie Bell 6 - 8 Volt AC/3 - 6 Volt DC, Grey | Graybar Store
Edwards Signaling - General Purpose Dixie Bell  6 - 8 Volt AC/3 - 6 Volt DC, Grey - 720
+ / - Hover over image to Zoom
Other Views

    General Purpose Dixie Bell 6 - 8 Volt AC/3 - 6 Volt DC, Grey

    Manufacturer: Edwards Signaling
    Manufacturer #: 720
    SKU: 88086157
    $20.20
    Checking Pricing
         
    Voltage Rating:3-6VDC/6-8VAC
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 720
    • Color Grey
    • Voltage Rating 3-6VDC/6-8VAC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    3-6VDC/6-8VAC enclosed bell, grey