Thomas and Betts NC06/100M General Purpose Conduit | Graybar Store
Thomas and Betts - General Purpose Conduit - NC06/100M
+ / - Hover over image to Zoom
Other Views

    General Purpose Conduit

    Manufacturer: Thomas and Betts
    Manufacturer #: NC06/100M
    SKU: 25407684
    $120.97
    Checking Pricing
         
    Size:06 (NC); 4.5 (NW)
    Length:100 m
    Inner Diameter:4.5 mm
    Outer Diameter:7.1 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NC06/100M
    • Size 06 (NC); 4.5 (NW)
    • Inner Diameter 4.5 mm
    • Length 100 m
    • Materials Polyamide 6
    • Outer Diameter 7.1 mm
    • SAP Material Type ZSTD
    • Country of Origin GB - United Kingdom
    Product Overview:
    Harnessflex® General Purpose Conduit, Inner Diameter: 4.5 mm, Outer Diameter: 7.1 mm, Length: 100 m, Polyamide 6, Size: 06 (NC); 4.5 (NW)