Thomas and Betts NC12/100M General Purpose Conduit | Graybar Store
Thomas and Betts - General Purpose Conduit - NC12/100M
+ / - Hover over image to Zoom
Other Views

    General Purpose Conduit

    Manufacturer: Thomas and Betts
    Manufacturer #: NC12/100M
    SKU: 25407678
    $129.31
    Checking Pricing
         
    Size:10 (NW); 12 (NC)
    Length:100 m
    Inner Diameter:9.9 mm
    Outer Diameter:13 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NC12/100M
    • Size 10 (NW); 12 (NC)
    • Inner Diameter 9.9 mm
    • Length 100 m
    • Materials Polyamide 6
    • Outer Diameter 13 in
    • SAP Material Type ZSTD
    • Country of Origin GB - United Kingdom
    Product Overview:
    Harnessflex® General Purpose Conduit, Inner Diameter: 9.9 mm, Outer Diameter: 13 in, Length: 100 m, Polyamide 6, Size: 10 (NW); 12 (NC)