Thomas and Betts NC16/50M General Purpose Conduit | Graybar Store
Thomas and Betts - General Purpose Conduit - NC16/50M
+ / - Hover over image to Zoom
Other Views

    General Purpose Conduit

    Manufacturer: Thomas and Betts
    Manufacturer #: NC16/50M
    SKU: 25407677
    $261.94
    Checking Pricing
         
    Size:13 (NW); 16 (NC)
    Length:50 m
    Inner Diameter:11.8 mm
    Outer Diameter:16 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NC16/50M
    • Size 13 (NW); 16 (NC)
    • Inner Diameter 11.8 mm
    • Length 50 m
    • Materials Polyamide 6
    • Outer Diameter 16 in
    • SAP Material Type ZSTD
    • Country of Origin GB - United Kingdom
    Product Overview:
    Harnessflex® General Purpose Conduit, Inner Diameter: 11.8 mm, Outer Diameter: 16 in, Length: 50 m, Polyamide 6, Size: 13 (NW); 16 (NC)