Thomas and Betts NC25/50M General Purpose Conduit | Graybar Store
Thomas and Betts - General Purpose Conduit - NC25/50M
+ / - Hover over image to Zoom
Other Views

    General Purpose Conduit

    Manufacturer: Thomas and Betts
    Manufacturer #: NC25/50M
    SKU: 25400169
    $430.94
    Checking Pricing
         
    Size:22 (NW); 25 (NC)
    Length:50 m
    Inner Diameter:25.6 mm
    Outer Diameter:21.3 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NC25/50M
    • Size 22 (NW); 25 (NC)
    • Inner Diameter 25.6 mm
    • Length 50 m
    • Materials Polyamide 6
    • Outer Diameter 21.3 mm
    • SAP Material Type ZSTD
    • Country of Origin GB - United Kingdom
    Product Overview:
    General Purpose Conduit, Inner Diameter: 25.6 mm, Outer Diameter: 21.3 mm, Length: 50 m, Polyamide 6, Size: 22 (NW); 25 (NC)