CRC Industries SL35903 General Purpose Anti Seize Lubricant, 16 wt oz. | Graybar Store
CRC Industries - General Purpose Anti Seize Lubricant, 16 wt oz. - SL35903
+ / - Hover over image to Zoom
Other Views

    General Purpose Anti Seize Lubricant, 16 wt oz.

    Manufacturer: CRC Industries
    Manufacturer #: SL35903
    SKU: 97184707
    $29.57
    Checking Pricing
         
    Size:16 oz
    Color:Cooper
    Flame Retardant:Flammable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # SL35903
    • Color Cooper
    • Size 16 oz
    • Application General purpose anti seize lubricant
    • Flame Retardant Flammable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Copper anti-seize lubricating compound - 16 wt. oz.