Square D (Schneider Electric) OsiSense Proximity Sensor, General Purpose, Long Case, 3-Wire | Graybar Store
Square D (Schneider Electric) - OsiSense Proximity Sensor, General Purpose, Long Case, 3-Wire
+ / - Hover over image to Zoom
Other Views

    OsiSense Proximity Sensor, General Purpose, Long Case, 3-Wire

    Manufacturer: Square D (Schneider Electric)
         

    Osisense XS proximity sensors are for non-contact sensing of metal objects up to 60mm.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 14 items found )
    Mfg Part #
    SKU
    Diameter (mm)
    Power Source
    Contact Operation
    Connections
    Voltage Rating
    Temp. Rating
    Length
    Diameter
    Material
    Price
    XS618B1PAL2
    22101499
    18
    PNP
    1NO
    Precabled (2 m)
    $
    92
    .99
    /
    EA
    22101499
    Diameter (mm)
    18
    Power Source
    PNP
    Contact Operation
    1NO
    Connections
    Precabled (2 m)
    Voltage Rating
    Temp. Rating
    Length
    Diameter
    Material
    $
    92
    .99
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XS608B1NAM12
    22101479
    8
    NPN
    1NO
    M12 Connector
    $
    111
    .01
    /
    EA
    22101479
    Diameter (mm)
    8
    Power Source
    NPN
    Contact Operation
    1NO
    Connections
    M12 Connector
    Voltage Rating
    Temp. Rating
    Length
    Diameter
    Material
    $
    111
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XS612B1PAM12
    22101491
    12
    PNP
    1NO
    M12 Connector
    $
    99
    .35
    /
    EA
    22101491
    Diameter (mm)
    12
    Power Source
    PNP
    Contact Operation
    1NO
    Connections
    M12 Connector
    Voltage Rating
    Temp. Rating
    Length
    Diameter
    Material
    $
    99
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XS608B1PAM12
    22101482
    8
    PNP
    1NO
    M12 Connector
    $
    111
    .01
    /
    EA
    22101482
    Diameter (mm)
    8
    Power Source
    PNP
    Contact Operation
    1NO
    Connections
    M12 Connector
    Voltage Rating
    Temp. Rating
    Length
    Diameter
    Material
    $
    111
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XS612B1PAL2
    22101490
    12
    PNP
    1NO
    Precabled (2 m)
    $
    86
    .40
    /
    EA
    22101490
    Diameter (mm)
    12
    Power Source
    PNP
    Contact Operation
    1NO
    Connections
    Precabled (2 m)
    Voltage Rating
    Temp. Rating
    Length
    Diameter
    Material
    $
    86
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XS612B1PAL5
    25426599
    12
    PNP
    1NO
    3-Pin Nano
    $
    96
    .12
    /
    EA
    25426599
    Diameter (mm)
    12
    Power Source
    PNP
    Contact Operation
    1NO
    Connections
    3-Pin Nano
    Voltage Rating
    Temp. Rating
    Length
    Diameter
    Material
    $
    96
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XS618B1PAM12
    22101500
    18
    PNP
    1NO
    M12 Connector
    $
    119
    .86
    /
    EA
    22101500
    Diameter (mm)
    18
    Power Source
    PNP
    Contact Operation
    1NO
    Connections
    M12 Connector
    Voltage Rating
    Temp. Rating
    Length
    Diameter
    Material
    $
    119
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XS618B1NAM12
    22101498
    1 NO
    M12
    48 V DC
    -25 to 70 °C
    2.91 in
    18 mm
    Metal
    $
    109
    .48
    /
    EA
    22101498
    Diameter (mm)
    Power Source
    Contact Operation
    1 NO
    Connections
    M12
    Voltage Rating
    48 V DC
    Temp. Rating
    -25 to 70 °C
    Length
    2.91 in
    Diameter
    18 mm
    Material
    Metal
    $
    109
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XS608B1PAL2
    22101481
    1 NO
    Cable
    48 V DC
    -25 to 70 °C
    2.01 in
    8 mm
    Stainless Steel
    $
    110
    .16
    /
    EA
    22101481
    Diameter (mm)
    Power Source
    Contact Operation
    1 NO
    Connections
    Cable
    Voltage Rating
    48 V DC
    Temp. Rating
    -25 to 70 °C
    Length
    2.01 in
    Diameter
    8 mm
    Material
    Stainless Steel
    $
    110
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XS612B1PBM12
    22101492
    1 NC
    M12
    48 V DC
    -25 to 70 °C
    2.44 in
    12 mm
    Metal
    $
    86
    .84
    /
    EA
    22101492
    Diameter (mm)
    Power Source
    Contact Operation
    1 NC
    Connections
    M12
    Voltage Rating
    48 V DC
    Temp. Rating
    -25 to 70 °C
    Length
    2.44 in
    Diameter
    12 mm
    Material
    Metal
    $
    86
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XS630B1PAM12
    22101510
    1 NO
    M12
    48 V DC
    -25 to 70 °C
    2.91 in
    30 mm
    Metal
    $
    113
    .86
    /
    EA
    22101510
    Diameter (mm)
    Power Source
    Contact Operation
    1 NO
    Connections
    M12
    Voltage Rating
    48 V DC
    Temp. Rating
    -25 to 70 °C
    Length
    2.91 in
    Diameter
    30 mm
    Material
    Metal
    $
    113
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XS630B1PAL2
    25070482
    1 NO
    Cable
    48 V DC
    -25 to 70 °C
    2.44 in
    30 mm
    Metal
    $
    99
    .63
    /
    EA
    25070482
    Diameter (mm)
    Power Source
    Contact Operation
    1 NO
    Connections
    Cable
    Voltage Rating
    48 V DC
    Temp. Rating
    -25 to 70 °C
    Length
    2.44 in
    Diameter
    30 mm
    Material
    Metal
    $
    99
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XS612B1NAL2
    25070473
    1 NO
    Cable
    48 V DC
    -25 to 70 °C
    2.09 in
    12 mm
    Metal
    $
    75
    .01
    /
    EA
    25070473
    Diameter (mm)
    Power Source
    Contact Operation
    1 NO
    Connections
    Cable
    Voltage Rating
    48 V DC
    Temp. Rating
    -25 to 70 °C
    Length
    2.09 in
    Diameter
    12 mm
    Material
    Metal
    $
    75
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XS618B1PBM12
    22101501
    1 NC
    M12
    48 V DC
    -25 to 70 °C
    2.91 in
    18 mm
    Metal
    $
    105
    .32
    /
    EA
    22101501
    Diameter (mm)
    Power Source
    Contact Operation
    1 NC
    Connections
    M12
    Voltage Rating
    48 V DC
    Temp. Rating
    -25 to 70 °C
    Length
    2.91 in
    Diameter
    18 mm
    Material
    Metal
    $
    105
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22101499 SKU, 22101499 ANALYTICS...
    Contact Operation
    1NO
    Connections
    Precabled (2 m)
    Voltage Rating
    Temp. Rating
    Length
    Diameter
    Material
    Price
    $
    92
    .99
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22101479 SKU, 22101479 ANALYTICS...
    Contact Operation
    1NO
    Connections
    M12 Connector
    Voltage Rating
    Temp. Rating
    Length
    Diameter
    Material
    Price
    $
    111
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22101491 SKU, 22101491 ANALYTICS...
    Contact Operation
    1NO
    Connections
    M12 Connector
    Voltage Rating
    Temp. Rating
    Length
    Diameter
    Material
    Price
    $
    99
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22101482 SKU, 22101482 ANALYTICS...
    Contact Operation
    1NO
    Connections
    M12 Connector
    Voltage Rating
    Temp. Rating
    Length
    Diameter
    Material
    Price
    $
    111
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22101490 SKU, 22101490 ANALYTICS...
    Contact Operation
    1NO
    Connections
    Precabled (2 m)
    Voltage Rating
    Temp. Rating
    Length
    Diameter
    Material
    Price
    $
    86
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25426599 SKU, 25426599 ANALYTICS...
    Contact Operation
    1NO
    Connections
    3-Pin Nano
    Voltage Rating
    Temp. Rating
    Length
    Diameter
    Material
    Price
    $
    96
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22101500 SKU, 22101500 ANALYTICS...
    Contact Operation
    1NO
    Connections
    M12 Connector
    Voltage Rating
    Temp. Rating
    Length
    Diameter
    Material
    Price
    $
    119
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22101498 SKU, 22101498 ANALYTICS...
    Contact Operation
    1 NO
    Connections
    M12
    Voltage Rating
    48 V DC
    Temp. Rating
    -25 to 70 °C
    Length
    2.91 in
    Diameter
    18 mm
    Material
    Metal
    Price
    $
    109
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22101481 SKU, 22101481 ANALYTICS...
    Contact Operation
    1 NO
    Connections
    Cable
    Voltage Rating
    48 V DC
    Temp. Rating
    -25 to 70 °C
    Length
    2.01 in
    Diameter
    8 mm
    Material
    Stainless Steel
    Price
    $
    110
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22101492 SKU, 22101492 ANALYTICS...
    Contact Operation
    1 NC
    Connections
    M12
    Voltage Rating
    48 V DC
    Temp. Rating
    -25 to 70 °C
    Length
    2.44 in
    Diameter
    12 mm
    Material
    Metal
    Price
    $
    86
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22101510 SKU, 22101510 ANALYTICS...
    Contact Operation
    1 NO
    Connections
    M12
    Voltage Rating
    48 V DC
    Temp. Rating
    -25 to 70 °C
    Length
    2.91 in
    Diameter
    30 mm
    Material
    Metal
    Price
    $
    113
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25070482 SKU, 25070482 ANALYTICS...
    Contact Operation
    1 NO
    Connections
    Cable
    Voltage Rating
    48 V DC
    Temp. Rating
    -25 to 70 °C
    Length
    2.44 in
    Diameter
    30 mm
    Material
    Metal
    Price
    $
    99
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25070473 SKU, 25070473 ANALYTICS...
    Contact Operation
    1 NO
    Connections
    Cable
    Voltage Rating
    48 V DC
    Temp. Rating
    -25 to 70 °C
    Length
    2.09 in
    Diameter
    12 mm
    Material
    Metal
    Price
    $
    75
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22101501 SKU, 22101501 ANALYTICS...
    Contact Operation
    1 NC
    Connections
    M12
    Voltage Rating
    48 V DC
    Temp. Rating
    -25 to 70 °C
    Length
    2.91 in
    Diameter
    18 mm
    Material
    Metal
    Price
    $
    105
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available