Square D (Schneider Electric) 9T2F General Purpose 3-Phase 9 kVA 480 Primary Dry-Type Transformer | Graybar Store
Square D (Schneider Electric) - General Purpose 3-Phase 9 kVA 480 Primary Dry-Type Transformer - 9T2F
+ / - Hover over image to Zoom
Other Views

    General Purpose 3-Phase 9 kVA 480 Primary Dry-Type Transformer

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9T2F
    SKU: 88252134
    $2,546.92
    Checking Pricing
         
    VA Rating:9 kVA
    Phase:3-Phase
    Primary Voltage:480
    Secondary Voltage:120/208Y
    NEMA Rating:NEMA 1/3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9T2F
    • NEMA Rating NEMA 1/3R
    • Phase 3-Phase
    • Primary Voltage 480
    • Secondary Voltage 120/208Y
    • VA Rating 9 kVA
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    General purpose 3-phase 9 kVA 480V primary dry-type transformer with (2) 5% FCBN taps. Secondary voltage 120/208Y. Enclosure rating NEMA 1/3R.