Square D (Schneider Electric) OsiSense Proximity Sensor, General Purpose, Long Case, 2-Wire | Graybar Store
Square D (Schneider Electric) - OsiSense Proximity Sensor, General Purpose, Long Case, 2-Wire
+ / - Hover over image to Zoom
Other Views

    OsiSense Proximity Sensor, General Purpose, Long Case, 2-Wire

    Manufacturer: Square D (Schneider Electric)
         

    Osisense XS proximity sensors are for non-contact sensing of metal objects up to 60mm.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Diameter (mm)
    Additional Features
    Contact Operation
    Connections
    Voltage Rating
    Temp. Rating
    Length
    Diameter
    Material
    Price
    XS618B1MAL2
    22101494
    18
    Sensing Distance 8 mm
    1NO
    Precabled (2 m)
    $
    113
    .38
    /
    EA
    22101494
    Diameter (mm)
    18
    Additional Features
    Sensing Distance 8 mm
    Contact Operation
    1NO
    Connections
    Precabled (2 m)
    Voltage Rating
    Temp. Rating
    Length
    Diameter
    Material
    $
    113
    .38
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XS612B1MAU20
    22101485
    12
    Sensing Distance 4 mm
    1NO
    1/2-20UNF
    $
    109
    .07
    /
    EA
    22101485
    Diameter (mm)
    12
    Additional Features
    Sensing Distance 4 mm
    Contact Operation
    1NO
    Connections
    1/2-20UNF
    Voltage Rating
    Temp. Rating
    Length
    Diameter
    Material
    $
    109
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XS630B1MAL2
    88248150
    30
    Sensing Distance 15 mm
    1NO
    Precabled (2 m)
    $
    125
    .26
    /
    EA
    88248150
    Diameter (mm)
    30
    Additional Features
    Sensing Distance 15 mm
    Contact Operation
    1NO
    Connections
    Precabled (2 m)
    Voltage Rating
    Temp. Rating
    Length
    Diameter
    Material
    $
    125
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XS612B1MAL2
    22101484
    12
    Sensing Distance 4 mm
    1NO
    Precabled (2 m)
    $
    93
    .96
    /
    EA
    22101484
    Diameter (mm)
    12
    Additional Features
    Sensing Distance 4 mm
    Contact Operation
    1NO
    Connections
    Precabled (2 m)
    Voltage Rating
    Temp. Rating
    Length
    Diameter
    Material
    $
    93
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XS618B1MBL2
    25070476
    18
    Sensing Distance 8 mm
    1NC
    Precabled (2 m)
    $
    99
    .63
    /
    EA
    25070476
    Diameter (mm)
    18
    Additional Features
    Sensing Distance 8 mm
    Contact Operation
    1NC
    Connections
    Precabled (2 m)
    Voltage Rating
    Temp. Rating
    Length
    Diameter
    Material
    $
    99
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XS618B1MAU20
    22101495
    18
    Sensing Distance 8 mm
    1NO
    1/2-20UNF
    $
    129
    .58
    /
    EA
    22101495
    Diameter (mm)
    18
    Additional Features
    Sensing Distance 8 mm
    Contact Operation
    1NO
    Connections
    1/2-20UNF
    Voltage Rating
    Temp. Rating
    Length
    Diameter
    Material
    $
    129
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XS630B1MBL2
    22101505
    1 NC
    Cable
    240 V AC/V DC
    -25 to 70 °C
    2.44 in
    30 mm
    Metal
    $
    114
    .39
    /
    EA
    22101505
    Diameter (mm)
    Additional Features
    Contact Operation
    1 NC
    Connections
    Cable
    Voltage Rating
    240 V AC/V DC
    Temp. Rating
    -25 to 70 °C
    Length
    2.44 in
    Diameter
    30 mm
    Material
    Metal
    $
    114
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XS630B1MAU20
    22101504
    1 NO
    20 UNF; Elbowed Female
    240 V AC/V DC
    -25 to 70 °C
    2.87 in
    30 mm
    Metal
    $
    142
    .53
    /
    EA
    22101504
    Diameter (mm)
    Additional Features
    Contact Operation
    1 NO
    Connections
    20 UNF; Elbowed Female
    Voltage Rating
    240 V AC/V DC
    Temp. Rating
    -25 to 70 °C
    Length
    2.87 in
    Diameter
    30 mm
    Material
    Metal
    $
    142
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22101494 SKU, 22101494 ANALYTICS...
    Contact Operation
    1NO
    Connections
    Precabled (2 m)
    Voltage Rating
    Temp. Rating
    Length
    Diameter
    Material
    Price
    $
    113
    .38
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22101485 SKU, 22101485 ANALYTICS...
    Contact Operation
    1NO
    Connections
    1/2-20UNF
    Voltage Rating
    Temp. Rating
    Length
    Diameter
    Material
    Price
    $
    109
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88248150 SKU, 88248150 ANALYTICS...
    Contact Operation
    1NO
    Connections
    Precabled (2 m)
    Voltage Rating
    Temp. Rating
    Length
    Diameter
    Material
    Price
    $
    125
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22101484 SKU, 22101484 ANALYTICS...
    Contact Operation
    1NO
    Connections
    Precabled (2 m)
    Voltage Rating
    Temp. Rating
    Length
    Diameter
    Material
    Price
    $
    93
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25070476 SKU, 25070476 ANALYTICS...
    Contact Operation
    1NC
    Connections
    Precabled (2 m)
    Voltage Rating
    Temp. Rating
    Length
    Diameter
    Material
    Price
    $
    99
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22101495 SKU, 22101495 ANALYTICS...
    Contact Operation
    1NO
    Connections
    1/2-20UNF
    Voltage Rating
    Temp. Rating
    Length
    Diameter
    Material
    Price
    $
    129
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22101505 SKU, 22101505 ANALYTICS...
    Contact Operation
    1 NC
    Connections
    Cable
    Voltage Rating
    240 V AC/V DC
    Temp. Rating
    -25 to 70 °C
    Length
    2.44 in
    Diameter
    30 mm
    Material
    Metal
    Price
    $
    114
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22101504 SKU, 22101504 ANALYTICS...
    Contact Operation
    1 NO
    Connections
    20 UNF; Elbowed Female
    Voltage Rating
    240 V AC/V DC
    Temp. Rating
    -25 to 70 °C
    Length
    2.87 in
    Diameter
    30 mm
    Material
    Metal
    Price
    $
    142
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available