Square D (Schneider Electric) 150SV43A Dry Type Transformer, Buck Boost, General Purpose, 1 Phase, 0.15 kVA, 120 x 240V | Graybar Store
Square D (Schneider Electric) - Dry Type Transformer, Buck Boost, General Purpose, 1 Phase, 0.15 kVA, 120 x 240V - 150SV43A
+ / - Hover over image to Zoom
Other Views

    Dry Type Transformer, Buck Boost, General Purpose, 1 Phase, 0.15 kVA, 120 x 240V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 150SV43A
    SKU: 93173724
    $326.30
    Checking Pricing
         
    VA Rating:0.15 kVA
    Phase:1-Phase
    Primary Voltage:120 x 240
    Secondary Voltage:12/24
    NEMA Rating:NEMA 1/3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 150SV43A
    • NEMA Rating NEMA 1/3R
    • Phase 1-Phase
    • Primary Voltage 120 x 240
    • Secondary Voltage 12/24
    • VA Rating 0.15 kVA
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    General purpose 1 phase 0.15 kVA 120 x 240V primary buck boost transformer. Secondary voltage 12/24V. Enclosure rating NEMA 1/3R.