Square D (Schneider Electric) 100SV1A General Purpose 1-Phase 0.10 kVA 240 x 480 Primary Dry-Type Transformer | Graybar Store
Square D (Schneider Electric) - General Purpose 1-Phase 0.10 kVA 240 x 480 Primary Dry-Type Transformer - 100SV1A
+ / - Hover over image to Zoom
Other Views

    General Purpose 1-Phase 0.10 kVA 240 x 480 Primary Dry-Type Transformer

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 100SV1A
    SKU: 88251947
    $239.37
    Checking Pricing
         
    Primary Voltage:240 x 480
    Secondary Voltage:120/240
    Phase:1-Phase
    NEMA Rating:NEMA 1/3R
    VA Rating:0.10 kVA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 100SV1A
    • NEMA Rating NEMA 1/3R
    • Phase 1-Phase
    • Primary Voltage 240 x 480
    • Secondary Voltage 120/240
    • VA Rating 0.10 kVA
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    General purpose 1-phase 0.10 kVA 240 x 480V primary dry-type transformer. Secondary voltage 120/240V. Enclosure rating NEMA 1/3R.